Light Efficient Design LED-8055E57 LED Lamp 120 - 277-Volt AC 30-Watt 83 CRI 5700K 2885 Lumens

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-8055E57 LED Lamp 120 - 277-Volt AC 30-Watt 83 CRI 5700K 2885 Lumens

SKU: 296780
Light Efficient Design LED Lamp delivers 2885-Lumens of light for working environment. This 30-Watt PAR38 LED lamp has a color temperature of 5700K and CRI of 83 for superior color rendering. It features up to 50000 hour lamp life. It replaces MH and HPS lamps up to 100-Watts and suited for fully enclosed and/or recessed fixtures.
  • Double insulated
  • For HID retrofit for low bay

Overview

Light Efficient Design LED Lamp delivers 2885-Lumens of light for working environment. This 30-Watt PAR38 LED lamp has a color temperature of 5700K and CRI of 83 for superior color rendering. It features up to 50000 hour lamp life. It replaces MH and HPS lamps up to 100-Watts and suited for fully enclosed and/or recessed fixtures.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
30 Watt
Bulb Base Group
Screw-In
Height
5.83
Bulb Shape
PAR38
Start Type
No
Item Name
LED Lamp
Standards
cULus, FCC Certified, Damp Location Rated
Light Color
No
Lumens
2885 Lumens
Voltage Rating
120 - 277 Volt AC
Temperature Rating
-40 to 122 deg F Operating
Material
Polycarbonate, Aluminum
GTIN
00844006081171
UPC
84400608117
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-8055E57
RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
83.0000
Bulb Base
E26 Medium
Brand Name
Light Efficient Design
Color Temperature
5700K
Beam Angle
120 Degree
Average Life
50000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.