Light Efficient Design LED-7308-35A PL LED Retrofit Lamp 10-Watt 4-Pin G24Q Base 1037-Lumens 82.4 CRI 3500K Neutral White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Light Efficient Design LED-7308-35A PL LED Retrofit Lamp 10-Watt 4-Pin G24Q Base 1037-Lumens 82.4 CRI 3500K Neutral White

SKU: 445141
Standard Pack/Case Quantity: 6/Carton
Light Efficient Design LED Retrofit lamp delivers 1037-Lumens of warm white light for all your working needs. This 10-Watt lamp has a color temperature of 3500K and CRI of 82.4 for superior color rendering. The lamp offers efficiency and long life up to 50000 hours. It works with 120/277-Volts power supply. LED retrofit lamp is cULus, DLC, UL LM79 and cURus listed.
  • Equivalent wattage of 26-Watt fluorescent/CFL
  • LED-7308-35A designated
  • PL lamp

Overview

Light Efficient Design LED Retrofit lamp delivers 1037-Lumens of warm white light for all your working needs. This 10-Watt lamp has a color temperature of 3500K and CRI of 82.4 for superior color rendering. The lamp offers efficiency and long life up to 50000 hours. It works with 120/277-Volts power supply. LED retrofit lamp is cULus, DLC, UL LM79 and cURus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Quad Tube
Power (Wattage)
10 Watt
Bulb Base Group
4-Pin
Bulb Shape
PL
Maximum Overall Length
6.11
Start Type
No
Item Name
LED Retrofit Lamp
Standards
cULus Certified, DLC Listed, UL LM79 Listed, cURus Listed
Light Color
Neutral White
Lumens
1037 Lumens
Voltage Rating
120 - 277 Volt AC
Temperature Rating
0 to 90 deg F
Material
Polycarbonate, Aluminum Heat Sink
GTIN
00844006073091
UPC
84400607309
Manufacturer Name
Light Efficient Design
Manufacturer Part Number
LED-7308-35A
RoHS Flag
Yes
Designation
LED-7308-35A
Standard Pack/Case Quantity
6/Carton
Energy Star Flag
No
Country Of Origin
China
Dimmable
No
UNSPSC
39101628
CRI
82.4000
Bulb Color/Finish
Frosted
Bulb Base
4-Pin G24q
Brand Name
Light Efficient Design
Color Temperature
3500K
Beam Angle
120 Degree
Ballast Type
Bypass
Average Life
50000 Hour

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.