Leviton WSC12-M9N RF Wireless PIR Self-Powered Occupancy Sensor 1200-Sq-ft White LevNet

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton WSC12-M9N RF Wireless PIR Self-Powered Occupancy Sensor 1200-Sq-ft White LevNet

SKU: 375859
Leviton LevNet RF wireless occupancy sensor in white color, features passive infrared technology. It has sensing distance of 1200-Sq-ft. It is suitable for retrofits application. It is surface mounted at height of 7 - 10 ft. Sensor operates at temperature of 32 to 122 deg F. Sensor is FCC/ASHRAE 90.1 compliant.
  • Zero power consumption
  • Zero wiring required
  • Rapid charge time for operation
  • Up to 80 hours of stored power
  • Features red LED and 60 secs transmitter

Overview

Leviton LevNet RF wireless occupancy sensor in white color, features passive infrared technology. It has sensing distance of 1200-Sq-ft. It is suitable for retrofits application. It is surface mounted at height of 7 - 10 ft. Sensor operates at temperature of 32 to 122 deg F. Sensor is FCC/ASHRAE 90.1 compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Eye Type
No
Environmental Conditions
20 - 95% Non-Condensing Relative Humidity
Frequency Rating
902 Mega-Hz
UPC
07847770954
Manufacturer Name
Leviton
Manufacturer Part Number
WSC12-M9N
Brand Name
Leviton
Switch Type
No
Sensing Distance
1200 Sq-ft
Mounting Height
7 - 10 ft
Lens
Extended Range
Color
White
Temperature Rating
32 to 122 deg F (0 to 50 deg C)
Finish
No
Item Name
Occupancy Sensor
Sub Brand
LevNet
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
41111961
GTIN
00078477709542
Standards
FCC Compliant, ASHRAE 90.1 Compliant, Title 24 Compliant
Mounting
Surface
Type
RF Wireless, PIR, Self-Powered

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.