Leviton T5361-CH Tamper-Resistant Single Straight Blade Clock Hanger Receptacle 20-Amp 125-Volt NEMA 5-20R White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton T5361-CH Tamper-Resistant Single Straight Blade Clock Hanger Receptacle 20-Amp 125-Volt NEMA 5-20R White

SKU: 387232
Leviton 2-Pole 3-Wire Tamper-resistant straight blade clock hanger receptacle in white color, has voltage rating of 125-Volts and current rating of 20-Amps. It withstands dielectric voltage rating of 2000-Volts. With back and side wired termination, this receptacle accommodates 14 - 10-AWG conductors. The triple-wipe brass contact ensures optimal conductivity. This receptacle has brass-hot, green-ground and silver-neutral color-coded terminals for easy user identification. It features nylon face and body. This single receptacle comes in NEMA 5-20R configuration. It measures 2.75-Inch x 4.5-Inch.

Receptacle has maximum load capacity of 1 hp. This receptacle features zinc-plated steel strap for superior assembly security. The steel screws mount the receptacle safely. It withstands temperature range of -40 to 75 deg C. This receptacle is suitable for educational facilities, hospitality venues, commercial buildings and multiple dwelling units purposes. It has flammability rating of V2 per UL94 to withstand harsh environmental conditions. Receptacle is UL listed, CSA/NOM-ANCE certified and meets NEMA WD-1 & WD-6, ANSI C-73 standards.
  • Removable clock hanger hook with ability to hang items up to 2 lb
  • Heavy-duty specification-grade receptacle is tamper-resistant and meets NEC Article 406.12 requirements
  • Flush to wall placement of equipment through recessed receptacle
  • Single receptacle is ideal for applications that require a dedicated circuit
  • Stainless steel or painted steel wallplate is ideal for use in commercial environments
  • Featuring back and side wiring options

Overview

Leviton 2-Pole 3-Wire Tamper-resistant straight blade clock hanger receptacle in white color, has voltage rating of 125-Volts and current rating of 20-Amps. It withstands dielectric voltage rating of 2000-Volts. With back and side wired termination, this receptacle accommodates 14 - 10-AWG conductors. The triple-wipe brass contact ensures optimal conductivity. This receptacle has brass-hot, green-ground and silver-neutral color-coded terminals for easy user identification. It features nylon face and body. This single receptacle comes in NEMA 5-20R configuration. It measures 2.75-Inch x 4.5-Inch.

Receptacle has maximum load capacity of 1 hp. This receptacle features zinc-plated steel strap for superior assembly security. The steel screws mount the receptacle safely. It withstands temperature range of -40 to 75 deg C. This receptacle is suitable for educational facilities, hospitality venues, commercial buildings and multiple dwelling units purposes. It has flammability rating of V2 per UL94 to withstand harsh environmental conditions. Receptacle is UL listed, CSA/NOM-ANCE certified and meets NEMA WD-1 & WD-6, ANSI C-73 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Leviton
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Color
White
Dimensions
2.75 Inch Width x 4.5 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Triple-Wipe Brass
Conductor Size
14-10 AWG
Degree of Protection
No
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt
Number of Wires
3.0000
UPC
07847770341
Manufacturer Name
Leviton
Temperature Rating
-40 to 75 deg C
Manufacturer Part Number
T5361-CH
Strap Material
Zinc Plated Steel
Grounding
No
Number of Poles
2
NEMA Configuration
NEMA 5-20R
Maximum Load Capacity
1 hp
Material
Nylon Body and Face
Item Name
Straight Blade Clock Hanger Receptacle
UNSPSC
39121406
GTIN
00078477703410
Energy Star Flag
No
Type
Tamper-Resistant
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Style
Single
Standards
UL 498, UL 514A Listed, CSA C22.2 No.42, CSA C22.2 No 18.1-04, NEMA WD-1andWD-6, ANSI C-73, cCSAus, NOM-ANCE Marked

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.