Leviton PB103 Temporary Portable Power Distribution Center 125/250-Volt 50-Amp (6) NEMA 5-20R GFC (1) NEMA L6-30R Non-GFCI The Box™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton PB103 Temporary Portable Power Distribution Center 125/250-Volt 50-Amp (6) NEMA 5-20R GFC (1) NEMA L6-30R Non-GFCI The Box™

SKU: 247657
Leviton The Box™ Temporary portable power distribution center with seven receptacles, has a wattage of 4-Watts, voltage rating of 125/250-Volts and current rating of 50-Amps. This outdoor power distribution center in yellow color, has reinforced metal housing for added strength. It features (6) NEMA 5-20R GFCI, (1) NEMA L6-30R non-GFCI inlet/outlet. Power center has an interrupting current of 2-Kilo-Amps and withstands a dielectric voltage of 1500-Volts. Power distribution center meets ANSI C-73, CSA C22.2 LR-57811, NEMA WD-6, NOM 057, OSHA, UL 943 Class A and UL E-48380 standards.
  • Incorporates weather proof flip lids to prevent nuisance tripping by blocking moisture
  • Legs feature center bridge to ensure added structural stability and ground support
  • Circuit breakers are unobstructed for easy access
  • Has safety information permanently and clearly marked to help mitigate potential violations
  • Suitable for outdoor usage

Overview

Leviton The Box™ Temporary portable power distribution center with seven receptacles, has a wattage of 4-Watts, voltage rating of 125/250-Volts and current rating of 50-Amps. This outdoor power distribution center in yellow color, has reinforced metal housing for added strength. It features (6) NEMA 5-20R GFCI, (1) NEMA L6-30R non-GFCI inlet/outlet. Power center has an interrupting current of 2-Kilo-Amps and withstands a dielectric voltage of 1500-Volts. Power distribution center meets ANSI C-73, CSA C22.2 LR-57811, NEMA WD-6, NOM 057, OSHA, UL 943 Class A and UL E-48380 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Amperage Rating
50 Amp
Voltage Rating
125/250 Volt
Standards
ANSI C-73, CSA C22.2 LR-57811, NEMA WD-6, NOM 057, OSHA Compliant, UL 943 Class A, UL E-48380 Listed
GTIN
00078477085721
UNSPSC
39121017
Phase
No
Temperature Rating
-35 to 66 deg C
Sub Brand
The Box™
Material
Reinforced Metal Housing
Item Name
Temporary Portable Power Distribution Center
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Degree of Protection
No
RoHS Flag
Contact manufacturer
Color
Yellow
Wattage
4
Number of Receptacles
7
NEMA Outlet/Inlet
(6) NEMA 5-20R GFCI, (1) NEMA L6-30R Non-GFCI
UPC
07847708572
Manufacturer Name
Leviton
Manufacturer Part Number
PB103
Brand Name
Leviton
Energy Star Flag
No
Country Of Origin
Mexico

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.