Leviton DW15P-1BW Straight Blade Mini Plug-In Outlet With Wi-Fi Technology 120-Volt AC 15-Amp Magnetic White Decora Smart™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton DW15P-1BW Straight Blade Mini Plug-In Outlet With Wi-Fi Technology 120-Volt AC 15-Amp Magnetic White Decora Smart™

SKU: 797204
Standard Pack/Case Quantity: 1/Pack
Leviton Decora Smart™ Straight blade mini plug-in outlet with Wi-Fi technology, has a current rating of 5-Amps for LED/CFL, 15-Amps for magnetic and 15-Amps for general use. It has an input voltage rating of 120-Volts AC at 50/60-Hz. It features 1500-Watt incandescent lamp. The outlet in white color, has plastic construction for durability. It measures 3-Inch x 1.5-Inch. Outlet is compatible with either 2.4-Giga-Hz or 5-Giga-Hz networks. It is used to control lights from anywhere using the free My Leviton app for iOS and Android with no requirement of hub. The Amazon Alexa and Google Assistant devices are used for voice controlling. It is ideal for use with nest automate lighting based on cameras, thermostats, sensors and alarms. Outlet has button for ON/OFF manual control. Outlet with scene and zone control integration, provides 2-Way status updates. The outlet meets cULus, Energy Mgmt Equipment. 9D34, NOM (Mexico), Wi-Fi, FCC Part 15, Class B, FCC ID: VPY-LB1GC and IC:772C-LB1GC standards.
  • Compactness allows two to be plugged into same receptacle
  • Integrated with IFTTT, utilize auto-shutoff in closets, hallways and bathrooms
  • Can simplify control of home and schedule lights and connected loads to turn on/off at specific times or based on sunrise/sunset
  • Quiet relay switching for indoor use
  • Has green LED locator and manual ON/OFF control
  • Protected memory can maintain ON/OFF status of loads and during minor power fluctuations

Overview

Leviton Decora Smart™ Straight blade mini plug-in outlet with Wi-Fi technology, has a current rating of 5-Amps for LED/CFL, 15-Amps for magnetic and 15-Amps for general use. It has an input voltage rating of 120-Volts AC at 50/60-Hz. It features 1500-Watt incandescent lamp. The outlet in white color, has plastic construction for durability. It measures 3-Inch x 1.5-Inch. Outlet is compatible with either 2.4-Giga-Hz or 5-Giga-Hz networks. It is used to control lights from anywhere using the free My Leviton app for iOS and Android with no requirement of hub. The Amazon Alexa and Google Assistant devices are used for voice controlling. It is ideal for use with nest automate lighting based on cameras, thermostats, sensors and alarms. Outlet has button for ON/OFF manual control. Outlet with scene and zone control integration, provides 2-Way status updates. The outlet meets cULus, Energy Mgmt Equipment. 9D34, NOM (Mexico), Wi-Fi, FCC Part 15, Class B, FCC ID: VPY-LB1GC and IC:772C-LB1GC standards.

Specifications

List UOM Qty
1
Order UOM
ea
Stranded/Solid
No
Packing Type
No
Insulation Material
No
Jacket Material
No
Conductor Material
No
Phase
No
Sub Brand
Decora Smart™
Standard Pack/Case Quantity
1/Pack
Energy Star Flag
No
UNSPSC
39121006
GTIN
00078477941812
Standards
cULus Certified, Energy Mgmt Equip. 9D34, NOM (Mexico), Wi-Fi Certified™, Complies with FCC Part 15, Class B, FCC ID: VPY-LB1GC, IC:772C-LB1GC
Power Rating
1500 Watt Incandescent
Item Name
Mini Plug-In Outlet With Wi-Fi Technology
Material
Plastic
Finish
No
Amperage Rating
5 Amp LED/CFL, 15 Amp Magnetic, 15 Amp General Use
Brand Name
Leviton
Overall Length
3
Input Voltage
120 Volt AC
Input Frequency
50/60 Hz
Terminal Type
No
UPC
07847794181
Manufacturer Name
Leviton
Manufacturer Part Number
DW15P-1BW
Type
Straight Blade
Color
White

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.