Leviton AGTR2-I Residential Grade Tamper-Resistant Self-Test Dual Function AFCI/GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory SmartlockPro®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton AGTR2-I Residential Grade Tamper-Resistant Self-Test Dual Function AFCI/GFCI Duplex Receptacle 20-Amp 125-Volt NEMA 5-20R Ivory SmartlockPro®

SKU: 491470
Standard Pack/Case Quantity: 1/Pack
Leviton SmartlockPro® 2-Pole 3-Wire Tamper-resistant self-test dual function AFCI/GFCI duplex receptacle in ivory color, has voltage rating of 125-Volts and current rating of 20-Amps. The residential grade receptacle accommodates 14 - 10-AWG conductor. It features back and side wired terminal connection for easy installation. It has polycarbonate body, thermoplastic face, zinc-plated steel yoke and brass clamp. It measures 3.81-Inch x 1.68-Inch x 1.38-Inch. The receptacle withstands dielectric strength of 1250-Volt AC. It has brass contact for optimal conductivity and galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The self-grounding receptacle has NEMA 5-20R configuration. It is suitable for use in residential kitchens and laundry areas. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. It has status indicator light that offers intuitive feedback on power and protection status as well as indication of line/load reversal. It offers enhanced immunity to high frequency noise while minimizing nuisance tripping. It provides superior resistance to electrical surges. Receptacle is compatible with all Decora® devices and wallplates. It includes nylon wallplate/faceplate, screws and self-grounding clip. Self-test dual function AFCI/GFCI duplex receptacle is UL listed, CSA certified and meets ANSI standards.
  • On initial power up, tests the GFCI circuit within 3 seconds
  • Patented lockout action avoids reset if there is damage in device
  • Allows to access TEST and RESET buttons on the face of the device easily
  • Patented bridge contact design offers individual sets of contacts for receptacle face and downstream receptacles
  • 1-Piece T-design trip latch mechanism offers efficient operation
  • Comes with nylon wallplate/faceplate, screws and self-grounding clip

Overview

Leviton SmartlockPro® 2-Pole 3-Wire Tamper-resistant self-test dual function AFCI/GFCI duplex receptacle in ivory color, has voltage rating of 125-Volts and current rating of 20-Amps. The residential grade receptacle accommodates 14 - 10-AWG conductor. It features back and side wired terminal connection for easy installation. It has polycarbonate body, thermoplastic face, zinc-plated steel yoke and brass clamp. It measures 3.81-Inch x 1.68-Inch x 1.38-Inch. The receptacle withstands dielectric strength of 1250-Volt AC. It has brass contact for optimal conductivity and galvanized steel strap. It withstands temperature range of -35 to 66 deg C.

The self-grounding receptacle has NEMA 5-20R configuration. It is suitable for use in residential kitchens and laundry areas. It has V-2 per UL94 flammability rating to withstand harsh environmental conditions. It has status indicator light that offers intuitive feedback on power and protection status as well as indication of line/load reversal. It offers enhanced immunity to high frequency noise while minimizing nuisance tripping. It provides superior resistance to electrical surges. Receptacle is compatible with all Decora® devices and wallplates. It includes nylon wallplate/faceplate, screws and self-grounding clip. Self-test dual function AFCI/GFCI duplex receptacle is UL listed, CSA certified and meets ANSI standards.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Phase
No
Conductor Size
14-10 AWG
Color
Ivory
Amperage Rating
20 Amp
Contact Material
Brass
Terminal Connection
Back and Side Wired
Grounding
Self-Grounding
Material
Polycarbonate Body, Thermoplastic Face, Zinc Plated Steel Yoke, Brass Clamp
Maximum Load Capacity
1 hp
NEMA Configuration
NEMA 5-20R
Number of Poles
2
Number of Wires
3.0000
Strap Material
Galvanized Steel
Temperature Rating
-35 to 66 deg C
Grade
Residential
Voltage Rating
125 Volt
UPC
07847774448
Environmental Conditions
V2 Flammability Rated Per UL94
Manufacturer Name
Leviton
Dimensions
3.81 Inch Length x 1.68 Inch Width x 1.38 Inch Height
Dielectric Strength
Withstands 1250 Volt AC
Manufacturer Part Number
AGTR2-I
Brand Name
Leviton
Standard Pack/Case Quantity
1/Pack
RoHS Flag
Contact manufacturer
Type
Tamper-Resistant
Sub Brand
SmartlockPro®
GTIN
00078477744482
Standards
NEMA WD-6, ANSI C-73, UL 498, CSA C22.2 No.42, UL 1699.A E342815, UL Federal Specification: WC-596
Item Name
Self-Test Dual Function AFCI/GFCI Duplex Receptacle
Energy Star Flag
No
UNSPSC
39121406
Country Of Origin
China

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.