Leviton 9850-LED GU24 Base Keyless LED Lampholder 120-Volt AC White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 9850-LED GU24 Base Keyless LED Lampholder 120-Volt AC White

SKU: 626711
Leviton Keyless LED lampholder in white color, is perfect for use with GU24 Squat Base LED lamps. This lampholder with Pigtail lead terminal connection, has maximum load capacity of 10-Watts. It features polycarbonate lamp guard tough and thermoplastic construction. Lampholder withstands voltage up to 120-Volt AC. It has four mounting holes on housing that helps to install easily for maximum coverage. Lampholder is suitable for use in closets, workrooms, basements, storage areas, laundry/utility rooms and attics. Lampholder is cULus listed, Energy Star certified and NFPA compliant.
  • Keyless turns ON/OFF with wall switch
  • Pigtail leads for easy installation
  • Convenient and energy efficient option for closets, workrooms, basements, storage areas, laundry/utility rooms and attics

Overview

Leviton Keyless LED lampholder in white color, is perfect for use with GU24 Squat Base LED lamps. This lampholder with Pigtail lead terminal connection, has maximum load capacity of 10-Watts. It features polycarbonate lamp guard tough and thermoplastic construction. Lampholder withstands voltage up to 120-Volt AC. It has four mounting holes on housing that helps to install easily for maximum coverage. Lampholder is suitable for use in closets, workrooms, basements, storage areas, laundry/utility rooms and attics. Lampholder is cULus listed, Energy Star certified and NFPA compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Base
GU24
Brand Name
Leviton
Color/Finish
White
Item Name
LED Lampholder
Maximum Load Capacity
10 Watt
Type
Keyless
Voltage Rating
120 Volt AC
Bulb Base Group
Bi-Pin Twist-Lock
Manufacturer Part Number
9850-LED
Manufacturer Name
Leviton
UNSPSC
39111803
GTIN
00078477845356
Standards
cULus, Energy Star, NFPA 70, NEC section 410.16, C (1) Requirements
Country Of Origin
China
Energy Star Flag
No
UPC
07847784535
RoHS Flag
Contact manufacturer
Bulb Overall Shape
No
Start Type
No
Light Color
No
Dimmable
No
Bulb Shape
No
Color Temperature
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.