Leviton 5380-B Commercial/Specification Grade Surge Protective Duplex Receptacle Outlet 20-Amp 125-Volt AC Blue Decora Plus™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 5380-B Commercial/Specification Grade Surge Protective Duplex Receptacle Outlet 20-Amp 125-Volt AC Blue Decora Plus™

SKU: 23072
Leviton Decora Plus™ 2-Pole 3-Wire Surge protective duplex receptacle outlet in blue color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has a maximum load capacity of 1 hp. Commercial specification-grade receptacle outlet with back or side wire terminal, accommodates conductor of size 14 - 10-AWG. It features thermoplastic nylon body and face for longer endurance. This self-grounding receptacle outlet has brass triple-wipe contact for optimal contact and conductivity. It features metal strap for making mounting easier.

Receptacle outlet withstands a dielectric strength of 2000-Volts and temperature rating of -40 to 60 deg C. It has a dimension of 1.7-Inch x 1.47-Inch x 3.81-Inch. The receptacle outlet has NEMA 5-20R configuration and flammability rating of V-2 per UL94 to withstand harsh environmental conditions. Receptacle outlet is UL listed, CSA certified and meets Federal Specification/NEMA/NOM/ANSI standards.
  • Indicator light provides visual indication that equipment is being protected
  • EMI/RFI noise filtering
  • Point-of-use protection for up to 18000-Amps of surge current total
  • Maximum surge current of 27-Kilo-Amps
  • Noise rejection of -30 dB at 500 kHz - 30 MHz
  • Nominal discharge current rating 3-Kilo-Amps
  • Short circuit current rating 5-Kilo-Amps

Overview

Leviton Decora Plus™ 2-Pole 3-Wire Surge protective duplex receptacle outlet in blue color, has current rating of 20-Amps and voltage rating of 125-Volt AC. It has a maximum load capacity of 1 hp. Commercial specification-grade receptacle outlet with back or side wire terminal, accommodates conductor of size 14 - 10-AWG. It features thermoplastic nylon body and face for longer endurance. This self-grounding receptacle outlet has brass triple-wipe contact for optimal contact and conductivity. It features metal strap for making mounting easier.

Receptacle outlet withstands a dielectric strength of 2000-Volts and temperature rating of -40 to 60 deg C. It has a dimension of 1.7-Inch x 1.47-Inch x 3.81-Inch. The receptacle outlet has NEMA 5-20R configuration and flammability rating of V-2 per UL94 to withstand harsh environmental conditions. Receptacle outlet is UL listed, CSA certified and meets Federal Specification/NEMA/NOM/ANSI standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Leviton
Grade
Commercial/Specification
Amperage Rating
20 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Color
Blue
Dimensions
1.7 Inch Width x 1.47 Inch Depth x 3.81 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Brass Triple-Wipe
Conductor Size
14-10 AWG
Degree of Protection
No
Terminal Connection
Back and Side Wired
Voltage Rating
125 Volt AC
Number of Wires
3.0000
UPC
07847700924
Manufacturer Name
Leviton
Temperature Rating
-40 to 60 deg C
Manufacturer Part Number
5380-B
Strap Material
Metal
Grounding
Self-Grounding
Number of Poles
2
NEMA Configuration
NEMA 5-20R
Maximum Load Capacity
1 hp
Material
Thermoplastic Nylon Body and Face
Item Name
Surge Protective Duplex Receptacle Outlet
UNSPSC
39121610
GTIN
00078477009246
Sub Brand
Decora Plus™
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Style
Duplex
Standards
UL 498, 1449 Listed, CSA C22.2 Certified, NEMA WD-6 Standard, NOM 057 Certified, ANSI C-73 Standard

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.