Leviton 278 Industrial Grade Flush Mount Straight Blade Receptacle 30-Amp 125/250-Volt NEMA 14-30R Black Decora®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 278 Industrial Grade Flush Mount Straight Blade Receptacle 30-Amp 125/250-Volt NEMA 14-30R Black Decora®

SKU: 1049
Leviton Decora® 3-Pole 4-Wire Straight blade receptacle in black color, has current rating of 30-Amps and voltage rating of 125/250-Volts. Grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 2 hp. Industrial grade receptacle features nylon face and body. It measures 2.5-Inch x 3.75-Inch. This receptacle accommodates wire of size up to 4-AWG. It has terminals with ID markings for correct and speedy wiring. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity. Receptacle is perfect for all wallplate with 2.15-Inch Dia center hole. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 14-30R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.
  • Suitable for use with all wallplate with 2.15-Inch Dia center hole
  • Has current and voltage rating of 50-Amps and 125/250-Volts
  • Measures 2.5-Inch x 3.75-Inch

Overview

Leviton Decora® 3-Pole 4-Wire Straight blade receptacle in black color, has current rating of 30-Amps and voltage rating of 125/250-Volts. Grounding receptacle has dielectric voltage rating of 2000-Volts and power rating of 2 hp. Industrial grade receptacle features nylon face and body. It measures 2.5-Inch x 3.75-Inch. This receptacle accommodates wire of size up to 4-AWG. It has terminals with ID markings for correct and speedy wiring. It has galvanized steel strap for easy mounting. Double-wipe brass contacts offer optimal signal conductivity. Receptacle is perfect for all wallplate with 2.15-Inch Dia center hole. It withstands temperature rating of -40 to 60 deg C. Flush mount receptacle has NEMA 14-30R configuration for added safety. It has V-2 per UL94 flammability rating to withstand hazardous environmental conditions. Receptacle is UL listed, CSA/NOM certified and meets ANSI standards.

Specifications

Jacket Material
No
Finish
No
Brand Name
Leviton
Grade
Industrial
Amperage Rating
30 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Color
Black
Dimensions
2.5 Inch Width x 3.75 Inch Height
Dielectric Strength
2000 Volt
Contact Material
Double-Wipe Brass
Conductor Size
4 AWG
Degree of Protection
No
Terminal Connection
Side Wired
Voltage Rating
125/250 Volt
Number of Wires
4.0000
UPC
07847707451
Manufacturer Name
Leviton
Temperature Rating
-40 to 60 deg C
Manufacturer Part Number
278
Strap Material
Galvanized Steel
Grounding
Grounding
Number of Poles
3
NEMA Configuration
NEMA 14-30R
Mounting
Flush
Maximum Load Capacity
2 hp
Material
Nylon Body and Face
Item Name
Straight Blade Receptacle
Energy Star Flag
No
Standards
UL 498 E13399 Listed, CSA C22.2 No.42 152105, ANSI C-73, NOM 057, NEMA WD-6

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.