Leviton 1306 Polarized Straight Blade Snap-In Receptacle 15-Amp 125-Volt AC Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Leviton 1306 Polarized Straight Blade Snap-In Receptacle 15-Amp 125-Volt AC Black

SKU: 255130
Leviton Polarized straight blade snap-in receptacle in black color, features thermoplastic construction. It is current rated for 15-Amps and voltage rated for 125-Volt AC. The 2-Pole, 2-Wire receptacle offers connection through 14-gauge 6-Inch long lead terminal. Receptacle is UL listed, CSA certified and meets NOM standards.
  • Supports snap-in mounting
  • Panel thickness of 0.028 - 0.060-Inch
  • Comes with 2 years warranty

Overview

Leviton Polarized straight blade snap-in receptacle in black color, features thermoplastic construction. It is current rated for 15-Amps and voltage rated for 125-Volt AC. The 2-Pole, 2-Wire receptacle offers connection through 14-gauge 6-Inch long lead terminal. Receptacle is UL listed, CSA certified and meets NOM standards.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
Finish
Steel Corrosion-Resistant Clip
Brand Name
Leviton
Amperage Rating
15 Amp
Environmental Conditions
V2 Flammability Rated Per UL94
Color
Black
Degree of Protection
No
Terminal Connection
14 Gauge 6 Inch Long Lead Wire
Voltage Rating
125 Volt AC
Number of Wires
2.0000
UPC
07847716840
Manufacturer Name
Leviton
Manufacturer Part Number
1306
Grounding
Non-Grounding
Number of Poles
2
NEMA Configuration
NEMA 1-15R
Mounting
Snap-In
Material
Thermoplastic
Item Name
Straight Blade Snap-In Receptacle
UNSPSC
39121406
GTIN
00078477168400
Energy Star Flag
No
Type
Polarized
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
Standards
UL E13399 Listed, CSA LR2781 Certified, NOM 057 Certified

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.