LEDI V4-NU-30-SB-BLK-100 LED Tape Strip Light 4.2-Watt/ft 24-Volt DC 100-ft 310 Lumens/ft 94+ CRI 3000K Inspire Nude V4

  

*Images are for illustration purposes only and may not be an exact representation of the product

LEDI V4-NU-30-SB-BLK-100 LED Tape Strip Light 4.2-Watt/ft 24-Volt DC 100-ft 310 Lumens/ft 94+ CRI 3000K Inspire Nude V4

SKU: 551858
LEDI Inspire Nude V4 LED Tape light delivers 310-Lumens of super bright warm white light at just 4.2-Watts/ft. It has a color temperature of 3000K and CRI of 94+ for superior color rendering. It features up to 50000 hour lamp life. The tape light can be field cuttable every 4-inches. It integrates with exclusive Zeus connection system for an easy, secure and hassle-free installation. It is suitable for accent or task lighting (to light from 1 to 6-ft away) such as inside, below and above cabinetry, coves (medium to large), backlighting, closet lighting, back bar and restaurant lighting and architectural accents. LED tape light is cULus listed.
  • Bigger brighter LED chip that is more efficient and has longer life
  • LED chip wired to 2835 package with gold wire and features higher quality construction, longer life
  • 3M VHB adhesive backing
  • Patented high quality electrical connection, so no arcing, burnt out connectors, no failures
  • 18 LEDs/ft
  • For accent or task lighting (to light from 1 to 6-ft away) such as inside, below and above cabinetry, coves (medium to large), backlighting, closet lighting, ack bar and restaurant lighting, architectural accents
  • 94+ Actual CRI
  • http://ledi.lighting/resources/inspirev4/Inspire-V4-Features-Benefits-Quick-Sheet-web.pdf

Overview

LEDI Inspire Nude V4 LED Tape light delivers 310-Lumens of super bright warm white light at just 4.2-Watts/ft. It has a color temperature of 3000K and CRI of 94+ for superior color rendering. It features up to 50000 hour lamp life. The tape light can be field cuttable every 4-inches. It integrates with exclusive Zeus connection system for an easy, secure and hassle-free installation. It is suitable for accent or task lighting (to light from 1 to 6-ft away) such as inside, below and above cabinetry, coves (medium to large), backlighting, closet lighting, back bar and restaurant lighting and architectural accents. LED tape light is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ft
Phase
No
Manufacturer Name
LEDI Lighting
Manufacturer Part Number
V4-NU-30-SB-BLK-100
Power (Wattage)
4.2 Watt/ft
Energy Star Flag
No
Brand Name
LEDI
Lumens
310 Lumens/ft
Driver Type
0 - 10 Volt Dimming, Magnetic Low Voltage
Average Life
50000 Hour
CRI
94.0000
Color Temperature
3000K
Bulb Color/Finish
Black
Beam Angle
120 Degree
Temperature Rating
-30 to 60 deg C
Sub Brand
Inspire Nude V4
Item Name
LED Tape Strip Light
Standards
cULus Certified
UNSPSC
41113630
Voltage Rating
24 Volt DC
Strip Length
100 ft
Start Type
No
Mounting
3M VHB Adhesive (Non-Porous), Mounting Tape (Porous)
RoHS Flag
Yes
Light Color
Super Bright Warm White
Environmental Conditions
Indoor, Damp
Dimmable
Yes
Dimensions
1/2 Inch Width x 1/8 Inch Height
Country Of Origin
France
Features-Benefits-Quick-Sheet Link

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.