LAY IN WIREWAY BLINE2 12624 12LW LAY IN WWY SECT

  

*Images are for illustration purposes only and may not be an exact representation of the product

LAY IN WIREWAY BLINE2 12624 12LW LAY IN WWY SECT

SKU: 612285
LAY-IN TYPE; 14 GAUGE STEEL MATERIAL; ANSI 61 GRAY POLYESTER POWDER OVER PHOSPHATIZED SURFACE FINISH; 24 INCH; 6 INCH; 12 INCH; UL 870, CSA C22.2 APPROVAL; NEMA 12, IP54 ENCLOSURE; HINGED, QUICK-RELEASE LATCHED COVER TYPE; APPLICABLE STANDARD IEC 529

Overview

LAY-IN TYPE; 14 GAUGE STEEL MATERIAL; ANSI 61 GRAY POLYESTER POWDER OVER PHOSPHATIZED SURFACE FINISH; 24 INCH; 6 INCH; 12 INCH; UL 870, CSA C22.2 APPROVAL; NEMA 12, IP54 ENCLOSURE; HINGED, QUICK-RELEASE LATCHED COVER TYPE; APPLICABLE STANDARD IEC 529

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78205100442
GTIN
00782051004427
UNSPSC
39131710
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Brand Name
No
Manufacturer Name
EATON B LINE PRODUCTS
Manufacturer Part Number
12624-12LW
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.