Klein Tools 44217 Satin 440A Stainless Steel Folding Electrician's Pocket Knife 10-Inch x 3-3/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 44217 Satin 440A Stainless Steel Folding Electrician's Pocket Knife 10-Inch x 3-3/8-Inch

SKU: 588603
Klein Tools 10-Inch Long electrician pocket knife features 1/8-Inch thick full sized, fine edge drop point blade made from satin finished 440A stainless steel for long-lasting performance. It has 3-Wire stripping notches on the back of the blade. It comes with #2 Phillips driver for versatile use. Liner locking screwdriver folds smartly into the handle for compact storage. The 4-9/16-Inch long rugged aluminum gray handle of this pocket knife ensures greater comfort while cutting. It includes a pocket clip for convenient storage.
  • Full sized, fine edge drop point blade made of 440A stainless steel
  • No. 2 Phillips driver, the most versatile size
  • Liner locking blade safeguards the blade when it is open

Overview

Klein Tools 10-Inch Long electrician pocket knife features 1/8-Inch thick full sized, fine edge drop point blade made from satin finished 440A stainless steel for long-lasting performance. It has 3-Wire stripping notches on the back of the blade. It comes with #2 Phillips driver for versatile use. Liner locking screwdriver folds smartly into the handle for compact storage. The 4-9/16-Inch long rugged aluminum gray handle of this pocket knife ensures greater comfort while cutting. It includes a pocket clip for convenient storage.

Specifications

List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Country Of Origin
China
RoHS Flag
Under review (by manufacturer)
UNSPSC
27111504
GTIN
00092644442179
Material
440A Stainless Steel Blade
Finish
Satin
Type
Folding
Energy Star Flag
No
Item Name
Electrician's Pocket Knife
Brand Name
Klein Tools
Handle Length
4-9/16 Inch
Handle Color
Gray
Handle Material
Aluminum
Handle Type
Ergonomic
Insulation Material
No
Overall Length
10
Closed/Open Length
4-3/4 Inch
UPC
09264444217
Manufacturer Name
Klein Tools
Manufacturer Part Number
44217
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.