Klein Tools 32594 Stubby 6-In-1 Screwdriver With Square Recess 3-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 32594 Stubby 6-In-1 Screwdriver With Square Recess 3-1/2-Inch

SKU: 521284
Klein Tools Stubby 6-in-1 screwdriver with square recess works with ratcheting mechanism, that allows user to work faster and with more efficiency. It has cushion grip handle that provides maximum torque and comfort. The 6-in-1 screwdriver includes #1 and #2 square, #2 Phillips, 3/16-Inch slotted screwdriver bits and 1/4 and 5/16-Inch nut drivers.
  • Ratcheting mechanism allows user to work faster and with more efficiency
  • Cushion grip handle for maximum torque and comfort
  • Overall length of 3-1/2-inches

Overview

Klein Tools Stubby 6-in-1 screwdriver with square recess works with ratcheting mechanism, that allows user to work faster and with more efficiency. It has cushion grip handle that provides maximum torque and comfort. The 6-in-1 screwdriver includes #1 and #2 square, #2 Phillips, 3/16-Inch slotted screwdriver bits and 1/4 and 5/16-Inch nut drivers.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
Klein Tools
Finish
No
Handle Color
Black
Tip Type
No
UNSPSC
27111734
RoHS Flag
Under review (by manufacturer)
Country Of Origin
Taiwan, Republic of China
Energy Star Flag
No
Type
Stubby
Tip Size
No
Handle Type
Cushion Grip
Shank Material
Steel
Shank Length
1.296
Overall Length
3.5
Item Name
6-In-1 Screwdriver With Square Recess
Includes
#1 and #2 Square, #2 Phillips, 3/16 Inch Slotted Screwdriver Bits and 1/4 and 5/16 Inch Nut Drivers
Shank Type
Round
GTIN
00092644325946
UPC
09264432594
Manufacturer Name
Klein Tools
Manufacturer Part Number
32594
Nose Type
No
Side Cutter
No
Jaw Type
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.