Klein Tools 32242 High Speed Steel Replacement Drill Tap 1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Klein Tools 32242 High Speed Steel Replacement Drill Tap 1/4-Inch

SKU: 369361
Klein Tools Drill tap is suitable for use with materials of thickness up to 10-gauge and supports aluminum, brass, copper, mild steel and plastic materials. This replacement tap with 1/4-Inch hex shank, features 1/4-20 tip size. It features high-speed steel construction.
  • Engineered to tap up to 10-gauge metal
  • 1/4 - 20 tip size
  • Supports aluminum, brass, copper, mild steel and plastic materials

Overview

Klein Tools Drill tap is suitable for use with materials of thickness up to 10-gauge and supports aluminum, brass, copper, mild steel and plastic materials. This replacement tap with 1/4-Inch hex shank, features 1/4-20 tip size. It features high-speed steel construction.

Specifications

List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Energy Star Flag
No
Type
Replacement
Country Of Origin
China
Item Name
Drill Tap
RoHS Flag
Under review (by manufacturer)
UNSPSC
27112806
GTIN
00092644322426
Material
High Speed Steel
Finish
No
Brand Name
Klein Tools
Cuttable Material
Mild Steel, Copper, Brass, Aluminum
Drill Size
1/4 Inch
Point Type
No
Shank Size
1/4 Inch
Shank Type
Hexagonal
Thread Size
No
Thread Type
No
UPC
09264432242
Manufacturer Name
Klein Tools
Manufacturer Part Number
32242

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.