Kichler 9938RZ 1 Light Outdoor Post Light 150-Watt 120-Volt Rubbed Bronze Salisbury

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 9938RZ 1 Light Outdoor Post Light 150-Watt 120-Volt Rubbed Bronze Salisbury

SKU: 168967
Kichler Salisbury Collection 120-Volt Outdoor post light features cast aluminum construction with rubbed bronze finish. The post light accommodates A19 incandescent lamp of 150-Watts. This post light has medium socket and white linen glass shade. It measures 10-Inch x 21.75-Inch.
  • Comes in rubbed bronze finish
  • Durable cast aluminum construction
  • Measures 10-Inch x 21.75-Inch

Overview

Kichler Salisbury Collection 120-Volt Outdoor post light features cast aluminum construction with rubbed bronze finish. The post light accommodates A19 incandescent lamp of 150-Watts. This post light has medium socket and white linen glass shade. It measures 10-Inch x 21.75-Inch.

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78392722632
Shade Type
White Linen Glass
Manufacturer Name
Kichler
Manufacturer Part Number
9938RZ
Lamp Included
No
Lamp Type/Designation
A19 Incandescent
Collection
Salisbury
Fixture Wattage
150 Watt
Brand Name
Kichler
Item Name
Outdoor Post Light
Finish
Rubbed Bronze
Dimensions
10 Inch Width x 21.75 Inch Height
Dimmable
No
Degree of Protection
No
Construction
Cast Aluminum
Voltage Rating
120 Volt
Socket Type
Medium
Energy Star Flag
No
Shape
No
Lamp Wattage
150 Watt
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111612
GTIN
00783927226325
Standards
Safety Rated, Wet Location Rated
Number of Lamps
1.0000

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.