Kichler 8404NI 1-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 8404NI 1-Light Ceiling Fixture 100-Watt 120-Volt Brushed Nickel

SKU: 9673
Kichler 1-Light ceiling light fixture in brushed nickel finish, features steel construction. The etched white glass shade brings elegance to the home. This fixture uses one 100-Watt A19 medium incandescent lamp that has voltage rating of 120-Volts. It measures 12-Inch x 6.25-Inch. This semi-flush mountable fixture firmly attaches to the wall/ceiling surface using a backplate of size 5.12-Inch Dia. Fixture is UL listed.
  • Measures 12-Inch x 6.25-Inch
  • Sturdy steel construction with brushed nickel finish for long-lasting durability
  • Accommodates one 100-Watt A19 medium incandescent lamp operating at 120-Volts

Overview

Kichler 1-Light ceiling light fixture in brushed nickel finish, features steel construction. The etched white glass shade brings elegance to the home. This fixture uses one 100-Watt A19 medium incandescent lamp that has voltage rating of 120-Volts. It measures 12-Inch x 6.25-Inch. This semi-flush mountable fixture firmly attaches to the wall/ceiling surface using a backplate of size 5.12-Inch Dia. Fixture is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Start Type
No
Color Temperature
No
Light Color
No
Lamp Type/Designation
A19 Incandescent
Lamp Included
No
Fixture Wattage
100 Watt
Base Backplate
5.12 Inch Dia
Voltage Rating
120 Volt
Socket Type
Medium
Shape
No
Shade Type
Etched White Glass
UPC
78392712746
Manufacturer Part Number
8404NI
Number of Lamps
1.0000
Manufacturer Name
Kichler
Mounting
Semi-Flush
RoHS Flag
No
UNSPSC
39111521
GTIN
00783927127462
Standards
UL Safety Rated for Dry Locations
Finish
Brushed Nickel
Item Name
Ceiling Fixture
Brand Name
Kichler
Country Of Origin
China
Energy Star Flag
No
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
12 Inch Width x 6.25 Inch Height
Degree of Protection
No
Construction
Steel

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.