Kichler 4U12X12BZT Dimmable Under Cabinet Fixture 18-Watt 108 - 132-Volt Operating Bronze Textured Xenon Harmonization

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 4U12X12BZT Dimmable Under Cabinet Fixture 18-Watt 108 - 132-Volt Operating Bronze Textured Xenon Harmonization

SKU: 469700
Kichler Xenon Harmonization Collection Undercabinet fixture employs two 18-Watt wedge T5 socket incandescent lamp that delivers high light brightness. It has voltage rating of 120 V single input, 108-132-Volts operating and fixture rating of 36-Watts. The frosted diffuser shade brings elegance to the home. This fixture in bronze textured finish, has average life of 10000 hours. It features aluminum housing. It has dimensions of 12-Inch x 4.5-Inch x 1.25-Inch. Fixture is ETLR rated.
  • Dimmable
  • Ideal for dry locations
  • Has Hi-Low-OFF rocker switch
  • Direct wire five 0.5-Inch knockout installation

Overview

Kichler Xenon Harmonization Collection Undercabinet fixture employs two 18-Watt wedge T5 socket incandescent lamp that delivers high light brightness. It has voltage rating of 120 V single input, 108-132-Volts operating and fixture rating of 36-Watts. The frosted diffuser shade brings elegance to the home. This fixture in bronze textured finish, has average life of 10000 hours. It features aluminum housing. It has dimensions of 12-Inch x 4.5-Inch x 1.25-Inch. Fixture is ETLR rated.

Specifications

Shape
No
Number of Lamps
2.0000
Item Name
Under Cabinet Fixture
Lamp Wattage
18 Watt
Finish
Bronze Textured
Dimmable
Yes
Socket Type
T5 Wedge
Voltage Rating
120 Volt Single Input, 108 - 132 Volt Operating
Standards
ETLR Listed
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
UNSPSC
39111528
GTIN
00783927493123
Shade Type
Frosted Diffuser
Lamp Type/Designation
Incandescent
Lamp Included
Yes
Fixture Wattage
36 Watt
Degree of Protection
No
Dimensions
12 Inch Length x 4.5 Inch Width x 1.25 Inch Height
Collection
Xenon Harmonization
Construction
Aluminum
UPC
78392749312
Manufacturer Name
Kichler
Manufacturer Part Number
4U12X12BZT
Average Life
10000 Hour
Color Temperature
No
Brand Name
Kichler
List UOM Qty
1
Order UOM
ea

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.