Kichler 45882NI 2-Light Bath Fixture 100-Watt 120-Volt Brushed Nickel Nicholson

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 45882NI 2-Light Bath Fixture 100-Watt 120-Volt Brushed Nickel Nicholson

SKU: 89335
Kichler Nicholson Collection 2-Light bath light in brushed nickel finish, features steel construction. The satin etched glass shade brings elegance to the home. This light uses two 100-Watt A19 medium incandescent lamps that have voltage rating of 120-Volts. It measures 16-Inch x 10-Inch. This light has 8.50-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 7.75-Inch x 5-Inch. Light is UL listed.
  • Measures 16-Inch x 10-Inch
  • Sturdy steel construction with brushed nickel finish for long-lasting durability
  • Accommodates two 100-Watt A19 medium incandescent lamps operating at 120-Volts

Overview

Kichler Nicholson Collection 2-Light bath light in brushed nickel finish, features steel construction. The satin etched glass shade brings elegance to the home. This light uses two 100-Watt A19 medium incandescent lamps that have voltage rating of 120-Volts. It measures 16-Inch x 10-Inch. This light has 8.50-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 7.75-Inch x 5-Inch. Light is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
Lamp Type/Designation
A19 Incandescent
Voltage Rating
120 Volt
Lamp Included
No
Fixture Wattage
200 Watt
Collection
Nicholson
Base Backplate
7.75 Inch x 5 Inch
Socket Type
Medium
Manufacturer Part Number
45882NI
Manufacturer Name
Kichler
UPC
78392735055
Shade Type
Satin Etched
Shape
No
Standards
UL Safety Rated, Damp Location Rated
Country Of Origin
China
UNSPSC
39111536
GTIN
00783927350556
Finish
Brushed Nickel
Construction
Steel
Item Name
Bath Fixture
Brand Name
Kichler
Energy Star Flag
No
RoHS Flag
No
Number of Lamps
2.0000
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
16 Inch Width x 10 Inch Height
Degree of Protection
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.