Kichler 45674CH 4-Light Bath Fixture 100-Watt 120-Volt Chrome Rory

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 45674CH 4-Light Bath Fixture 100-Watt 120-Volt Chrome Rory

SKU: 536636
Kichler Rory Collection 4-Light bath light in chrome finish, features steel construction. The opal glass shade with chrome edge brings elegance to the home. This light uses four 100-Watt A19 medium incandescent lamps that have voltage rating of 120-Volts. It measures 33.25-Inch x 9.25-Inch. This light has 7.50-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 7.50-Inch x 4.50-Inch. Light is UL listed.
  • Measures 33.25-Inch x 9.25-Inch
  • Sturdy steel construction with chrome finish for long-lasting durability
  • Accommodates four 100-Watt A19 medium incandescent lamps operating at 120-Volts

Overview

Kichler Rory Collection 4-Light bath light in chrome finish, features steel construction. The opal glass shade with chrome edge brings elegance to the home. This light uses four 100-Watt A19 medium incandescent lamps that have voltage rating of 120-Volts. It measures 33.25-Inch x 9.25-Inch. This light has 7.50-inches of extension from the wall and firmly attaches to the wall/ceiling surface using a backplate of size 7.50-Inch x 4.50-Inch. Light is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Face Type
No
Background Color
No
Letter Color
No
Lens Type
No
Lamp Type/Designation
A19 Incandescent
Voltage Rating
120 Volt
Lamp Included
No
Fixture Wattage
400 Watt
Collection
Rory
Base Backplate
7.5 Inch x 4.5 Inch
Socket Type
Medium
Manufacturer Part Number
45674CH
Manufacturer Name
Kichler
UPC
78392748206
Shade Type
Opal Glass with Chrome Edge
Shape
No
Standards
UL Safety Rated, Damp Location Rated
UNSPSC
39111536
Finish
Chrome
Construction
Steel
Item Name
Bath Fixture
Brand Name
Kichler
Energy Star Flag
No
Number of Lamps
4.0000
Lamp Wattage
100 Watt
Dimmable
No
Dimensions
33.25 Inch Width x 9.25 Inch Height
Degree of Protection
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.