Kichler 300160OBB Ceiling Fan 60-Inch 2 Blade 6-Speed Oil Brushed Bronze Ferron

  

*Images are for illustration purposes only and may not be an exact representation of the product

Kichler 300160OBB Ceiling Fan 60-Inch 2 Blade 6-Speed Oil Brushed Bronze Ferron

SKU: 526819
Kichler Ferron 15.92-Inch Ceiling fan has two 60-Inch blades in oil brush bronze finish that compliments any decor. Fan has oil brushed bronze finish housing for corrosion resistance. This 6-Speed fan with DC Cooltouch control, has flow rate of 2147 cfm low and 5236 cfm high speeds. It is incorporated with 125-mm DC motor, operates at 51 RPM low and 112 RPM medium speed. This fan is rated at 0.11-Amps, 5-Watts at low-speed and 0.54-Amp, 32-Watts at high speed.
  • Airflow efficiency of 167/477 cfm/Watt
  • Blade pitch angle of 14-degree
  • Comes in oil brushed bronze finish

Overview

Kichler Ferron 15.92-Inch Ceiling fan has two 60-Inch blades in oil brush bronze finish that compliments any decor. Fan has oil brushed bronze finish housing for corrosion resistance. This 6-Speed fan with DC Cooltouch control, has flow rate of 2147 cfm low and 5236 cfm high speeds. It is incorporated with 125-mm DC motor, operates at 51 RPM low and 112 RPM medium speed. This fan is rated at 0.11-Amps, 5-Watts at low-speed and 0.54-Amp, 32-Watts at high speed.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
Kichler
Blade Span
60
Blade Pitch
14 Degree
UNSPSC
40101609
Energy Star Flag
No
Blade Material
Polycarbonate
Control System
DC Cooltouch
Blade Finish
Oil Brushed Bronze
Amperage Rating
0.11 Amp Low/0.54 Amp High
Dimensions
15.92 Inch Height
Power Rating
5 Watt Low, 32 Watt High
RoHS Flag
No
Voltage Rating
120 Volt
Sub Brand
Ferron
Number of Speeds
6.0000
Fan Speeds
51 RPM Low/112 RPM Medium
Item Name
Ceiling Fan
Frequency Rating
60 Hz
Flow Rate
2147 CFM Low/5236 CFM High
GTIN
00783927397513
Finish
Oil Brushed Bronze
Country Of Origin
China
Number of Blades
2.0000
Motor Type
125 mm DC
Manufacturer Name
Kichler
UPC
78392739751
Manufacturer Part Number
300160OBB

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.