Keystone KT-LED114P-H-835-S-DP Direct Drive Series Compact LED Lamp 11-Watt 4-Pin G24Q/GX24Q Base 1000-Lumens >/=83 CRI 3500K

  

*Images are for illustration purposes only and may not be an exact representation of the product

Keystone KT-LED114P-H-835-S-DP Direct Drive Series Compact LED Lamp 11-Watt 4-Pin G24Q/GX24Q Base 1000-Lumens >/=83 CRI 3500K

SKU: 532579
Keystone LED Lamp delivers 1000-Lumens of bright light for all your working needs. This 11-Watt lamp has a color temperature of 3500K and CRI of 83 for superior color rendering. It features up to 50000 hour lamp life. This plug and play lamp is compatible with most existing CFL ballasts. It replaces conventional CFL 18/26/32/42-Watts G24q lamps. LED lamp is cULus/cRUus listed and RoHS complaint.
  • Approximately 50% more energy efficient than traditional CFL lamps
  • Up to 5x longer life than traditional CFL lamps
  • Environmentally friendly
  • Frosted lens eliminates pixelation
  • >/=83 Actual CRI

Overview

Keystone LED Lamp delivers 1000-Lumens of bright light for all your working needs. This 11-Watt lamp has a color temperature of 3500K and CRI of 83 for superior color rendering. It features up to 50000 hour lamp life. This plug and play lamp is compatible with most existing CFL ballasts. It replaces conventional CFL 18/26/32/42-Watts G24q lamps. LED lamp is cULus/cRUus listed and RoHS complaint.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
No
Power (Wattage)
11 Watt
Bulb Base Group
4-Pin
Height
1.61
Bulb Shape
No
Maximum Overall Length
5.6
Start Type
Instant
Item Name
LED Lamp
Standards
cULus, cRUus Certified, RoHS Compliant
Light Color
No
Lumens
1000 Lumens
Width
1.22
Type
Direct Drive Series, Compact
Temperature Rating
-20 to 45 deg C
UPC
89094900944
Manufacturer Name
Keystone
Manufacturer Part Number
KT-LED114P-H-835-S-DP
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
83.0000
Bulb Base
4-Pin G24q/GX24q
Brand Name
Keystone
Color Temperature
3500K
Beam Angle
>120 Degree
Average Life
50000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.