KEY OPERATED SELECTOR SWITCH CHL M22 WRS A1 2POS SSW

  

*Images are for illustration purposes only and may not be an exact representation of the product

KEY OPERATED SELECTOR SWITCH CHL M22 WRS A1 2POS SSW

SKU: 364857
KEY REMOVE LEFT TYPE; 22.5 MILLIMETER SIZE; BLACK COLOR; MAINTAINED OPERATION TYPE; NEMA 4X/13, IP66 ENCLOSURE; 2 POSITION(S); SILVER BEZEL MATERIAL; CENTER-RIGHT 40 DEGREE THROW; MS1 CAM CODE; CUTLER-HAMMER BRAND; OPERATING CYCLE 100000 OPERATION

Overview

KEY REMOVE LEFT TYPE; 22.5 MILLIMETER SIZE; BLACK COLOR; MAINTAINED OPERATION TYPE; NEMA 4X/13, IP66 ENCLOSURE; 2 POSITION(S); SILVER BEZEL MATERIAL; CENTER-RIGHT 40 DEGREE THROW; MS1 CAM CODE; CUTLER-HAMMER BRAND; OPERATING CYCLE 100000 OPERATION

Specifications

List UOM Qty
1
Order UOM
ea
UPC
78668528055
GTIN
00786685280554
UNSPSC
39122221
RoHS Flag
Contact manufacturer
Country Of Origin
Germany
Brand Name
No
Manufacturer Name
EATON NUMA LOGIC CTRLS DIST
Manufacturer Part Number
M22-WRS-A1
Energy Star Flag
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.