Itool CR172 Pulling Head With Sure Grip 400-MCM 14-Inch Window Crimp™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Itool CR172 Pulling Head With Sure Grip 400-MCM 14-Inch Window Crimp™

SKU: 410675
Itool Window Crimp™ Pulling head with sure grip, has internal threads that offer more surface area for crimping. It is suitable for use with aluminum or copper conductors. Pulling head with two crimps, helps in pulling 400-MCM wire and has 14-Inch safety lanyard. It has a tensile strength of 4500 lb.
  • Window crimp with SureGrip work best with iTOOLco's WTC1000 crimper and is compatible with any 12-ton crimper
  • Tensile strength of 4500 lb
  • Internal threads of pulling head provides more surface area for crimping

Overview

Itool Window Crimp™ Pulling head with sure grip, has internal threads that offer more surface area for crimping. It is suitable for use with aluminum or copper conductors. Pulling head with two crimps, helps in pulling 400-MCM wire and has 14-Inch safety lanyard. It has a tensile strength of 4500 lb.

Specifications

List UOM Qty
1
Order UOM
ea
Case Material
No
Tape End
No
Tape Material
No
Tensile Strength
4500 lb
UNSPSC
27113100
Brand Name
Itool
Number of Crimps
2.0000
Sub Brand
Window Crimp™
Energy Star Flag
No
Nominal Size
400 MCM
UPC
61720999550
Manufacturer Name
Itool
Item Name
Pulling Head With Sure Grip
Manufacturer Part Number
CR172

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.