Irwin Tools 4935655 Carbon Steel Quick Change Bit Holder 12-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

Irwin Tools 4935655 Carbon Steel Quick Change Bit Holder 12-Inch Length

SKU: 477915
Standard Pack/Case Quantity: 3/Pack
Irwin Tools Quick change bit holder in chrome-plated finish, has carbon steel construction for added strength and durability. This bit measuring 12-inches, has a drive size of 7/16-Inch. It features Lock-n-Load® system to ensure one-handed quick release. This 1-1/16-Inch wide bit holder with patented jaw, securely holds the bits on 6-flatted shanks as well as ball detent bits. It is compatible with 17-Inch ship augers, 7-1/2-Inch short ship augers, self-feed bits, unibit and 1/2-Inch holesaw arbor.
  • Made from carbon steel for added strength
  • Has Lock-n-Load® system for one-handed quick release
  • Features patented jaw design to hold bits firmly on 6-flatted shanks and ball detent bits

Overview

Irwin Tools Quick change bit holder in chrome-plated finish, has carbon steel construction for added strength and durability. This bit measuring 12-inches, has a drive size of 7/16-Inch. It features Lock-n-Load® system to ensure one-handed quick release. This 1-1/16-Inch wide bit holder with patented jaw, securely holds the bits on 6-flatted shanks as well as ball detent bits. It is compatible with 17-Inch ship augers, 7-1/2-Inch short ship augers, self-feed bits, unibit and 1/2-Inch holesaw arbor.

Specifications

List UOM Qty
1
Order UOM
ea
UPC
02472199992
Drive Size
7/16 Inch
Shank Type
No
Manufacturer Name
Irwin Tools
Manufacturer Part Number
4935655
Brand Name
Irwin Tools
Type
Quick Change
Item Name
Bit Holder
Finish
Chrome Plated
For Use With
17 Inch Ship Augers, 7-1/2 Inch Short Ship Augers, Self-Feed Bits, Unibit, 1/2 Inch Hole Saw Arbor
Material
Carbon Steel
Standard Pack/Case Quantity
3/Pack
Energy Star Flag
No
UNSPSC
27112832
Length
12

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.