IPEX 077847 PVC 1-Gang Deep F Device Box 1/2-Inch & 3/4-Inch & 1-Inch Hub

  

*Images are for illustration purposes only and may not be an exact representation of the product

IPEX 077847 PVC 1-Gang Deep F Device Box 1/2-Inch & 3/4-Inch & 1-Inch Hub

SKU: 321748
Standard Pack/Case Quantity: 10/Pack
IPEX 1-Gang Deep device box features PVC construction. The surface mountable box has capacity of 26.8-Cubic-Inches and 1/2-Inch, 3/4-Inch, 1-Inch hub. It is suitable for use with self-taping, stainless steel screws.
  • The quantity of 1-Inch x 3/4-Inch and 3/4-Inch x 1/2-Inch reducers creates the desired hub size and are packaged with each FD series 1-Gang deep, double gang and triple gang box
  • All F Series boxes are comes with integral mounting feet, threaded brass inserts and grounding screw
  • Capacity of 26.8-Cubic-Inch

Overview

IPEX 1-Gang Deep device box features PVC construction. The surface mountable box has capacity of 26.8-Cubic-Inches and 1/2-Inch, 3/4-Inch, 1-Inch hub. It is suitable for use with self-taping, stainless steel screws.

Specifications

List UOM Qty
1
Order UOM
ea
Shape
No
Brand Name
IPEX
Type
Deep
UNSPSC
39121311
Item Name
F Device Box
Material
PVC
GTIN
00622454426498
RoHS Flag
Not Applicable to this product
Made In America
Yes
Country Of Origin
Canada
Energy Star Flag
No
Standard Pack/Case Quantity
10/Pack
Cubic Capacity
26.8
For Use With
Self-Taping, Stainless Steel Screws
Hub Size
1/2 Inch, 3/4 Inch, 1 Inch
Mounting
Surface
Manufacturer Part Number
077847
Number of Gangs
1.0000
UPC
62245442649
Manufacturer Name
IPEX

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.