International Tool RB814HDM 8% Cobalt 14 Teeth All-Purpose Reciprocating Blade 8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Tool RB814HDM 8% Cobalt 14 Teeth All-Purpose Reciprocating Blade 8-Inch

SKU: 597081
Standard Pack/Case Quantity: 5/Pack
International Tool All-purpose reciprocating blade with 1/2-Inch universal shank, features 8% cobalt construction that offers long cutting life. It measures 6-Inch x 3/4-Inch x 0.035-Inch. This 14 TPI blade offers high heat resistance, wear resistance and prevents tooth strippage. It is ideal for use with metal.
  • Shock-resistant teeth
  • High edge hardness
  • Offers greater rigidity
  • Accepts higher feed pressure
  • Vacuum heat treated for longer life
  • Tooth hardness of RC 65-67
  • Matrix II cutting edge for high performance
  • Milled teeth deliver accurate results

Overview

International Tool All-purpose reciprocating blade with 1/2-Inch universal shank, features 8% cobalt construction that offers long cutting life. It measures 6-Inch x 3/4-Inch x 0.035-Inch. This 14 TPI blade offers high heat resistance, wear resistance and prevents tooth strippage. It is ideal for use with metal.

Specifications

List UOM Qty
1
Order UOM
ea
Length
8
Item Name
Reciprocating Blade
Thickness
0.035
Shank Size
0.5 Inch
Shank Type
Universal
UNSPSC
27112802
Width
0.75
Type
All-Purpose
Material
8% Cobalt
Teeth per Inch
14
UPC
70365281814
Manufacturer Name
International Tool Manufacturing
Manufacturer Part Number
RB814HDM
Energy Star Flag
No
Feature8
Milled teeth deliver accurate results
For Use With
Metal
Standard Pack/Case Quantity
5/Pack
Finish
No
Brand Name
International Tool
Color Code
No
Drive Type
No
Drive Size
No
Tip Size
No
Tip Type
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.