International Tool 275HW0039 Bi-Metal Variable Pitch Hole Saw 5-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

International Tool 275HW0039 Bi-Metal Variable Pitch Hole Saw 5-Inch

SKU: 597110
Standard Pack/Case Quantity: 1/Box
International Tool Variable pitch hole saw of size 5-inches, features bi-metal construction with red finish. Hole saw with 1-1/2-inches cutting depth, features M3 cutting edge that has electron beam welding on tough alloy steel back. It is great for cutting wood, plastic, machinable metal, nail embedded wood, plywood, pipes and stainless steel materials.
  • 4/6 Variable pitch
  • Positive rake effectively guides chip flow
  • Premium quality construction
  • Cuts through 2-Inch x 4-Inch
  • Has red finish

Overview

International Tool Variable pitch hole saw of size 5-inches, features bi-metal construction with red finish. Hole saw with 1-1/2-inches cutting depth, features M3 cutting edge that has electron beam welding on tough alloy steel back. It is great for cutting wood, plastic, machinable metal, nail embedded wood, plywood, pipes and stainless steel materials.

Specifications

List UOM Qty
1
Order UOM
ea
Brand Name
International Tool
Energy Star Flag
No
Standard Pack/Case Quantity
1/Box
Teeth per Inch
No
Cut Material
Wood, Plastic, Machinable Metal, Nail Embedded Wood, Plywood, Pipes and Stainless Steel
Tooth Pattern
No
Cutting Depth
1.5
Item Name
Hole Saw
Material
Bi-Metal Blade
Size
5 Inch
Type
Variable Pitch
UNSPSC
27112826
Manufacturer Part Number
275HW0039
Manufacturer Name
International Tool Manufacturing
UPC
70365227039
Shank Type
No
Finish
No
Point Type
No
Flute Type
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.