HWC HW25300401 Stranded Soft Annealed Bare Copper Flexible And Portable Welding Cable 4-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

HWC HW25300401 Stranded Soft Annealed Bare Copper Flexible And Portable Welding Cable 4-AWG

SKU: 294818
HWC 4-AWG Flexible and portable welding cable has EPDM jacket to withstand harsh environmental conditions. The 73-mil thick insulation resists electrical leakage and offers protection against environmental threats. The soft bare annealed copper cable has outside diameter of 0.4-Inch. It has voltage rating of 600-Volts. Cable withstands temperature rating of -40 to 90 deg C. It is ideal for use in welding applications to provide connections between the electrode holder and clamp, to the arc welder, bus, welding box or transformer.
  • 374-Stranded cable
  • EPDM jacket for rigid environmental conditions
  • Conductor has soft bare annealed copper construction
  • Suitable for welding applications and industrial applications such as shipyards, mines and construction

Overview

HWC 4-AWG Flexible and portable welding cable has EPDM jacket to withstand harsh environmental conditions. The 73-mil thick insulation resists electrical leakage and offers protection against environmental threats. The soft bare annealed copper cable has outside diameter of 0.4-Inch. It has voltage rating of 600-Volts. Cable withstands temperature rating of -40 to 90 deg C. It is ideal for use in welding applications to provide connections between the electrode holder and clamp, to the arc welder, bus, welding box or transformer.

Specifications

List UOM Qty
1
Order UOM
ft
Wire Gauge Size
4 AWG
Stranded/Solid
Stranded
Item Name
Flexible And Portable Welding Cable
Brand Name
HWC
Conductor Material
Soft Annealed Bare Copper
Insulation Material
No
Insulation Thickness
73 mil
Jacket Material
EPDM Rubber
Strands
374
Temperature Rating
-40 to 90 deg C
Voltage Rating
600 Volt
Manufacturer Name
HWC
Manufacturer Part Number
HW25300401
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Packing Type
No
Outside Diameter
0.4
Energy Star Flag
No

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.