Hubbell-Wiring HBL515CVO 3-Wire 2-Pole Straight Blade Connector 125-Volt 15-Amp Orange Valise®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL515CVO 3-Wire 2-Pole Straight Blade Connector 125-Volt 15-Amp Orange Valise®

SKU: 87633
Hubbell-Wiring Valise® Straight blade connector has hinged 1-piece body design for easy assembly. It has assembly screws that are captive and will not fall out while wiring. The powerful, offsetting cord grips clamp on individual conductors. The blade connector consists of plated steel assembly screws, PPO cable inserts, brass terminal screws and nickel-plated steel terminal clamp. Straight blade connector meets UL listed to UL498 file E1706, CSA certified to C22.2 No. 42 File 280 standards.
  • Current interrupting certified for current interrupting at full rated current
  • 3-Wire
  • 2-Pole

Overview

Hubbell-Wiring Valise® Straight blade connector has hinged 1-piece body design for easy assembly. It has assembly screws that are captive and will not fall out while wiring. The powerful, offsetting cord grips clamp on individual conductors. The blade connector consists of plated steel assembly screws, PPO cable inserts, brass terminal screws and nickel-plated steel terminal clamp. Straight blade connector meets UL listed to UL498 file E1706, CSA certified to C22.2 No. 42 File 280 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Manufacturer Name
Hubbell-Wiring
Manufacturer Part Number
HBL515CVO
Terminal Connection
Screw
UPC
78358501309
Conductor Size
18-12 AWG Stranded Copper
RoHS Flag
Yes
UNSPSC
39121421
GTIN
00783585013091
Standards
CSA C22.2 No.42 280 Certified, UL 498 E1706 Listed
Contact Material
Brass
Color/Finish
Orange
Country Of Origin
United States of America
Amperage Rating
15 Amp
Sub Brand
Valise®
Item Name
Straight Blade Connector
Brand Name
Hubbell-Wiring
Cord Size
0.22 - 0.66 Inch
Degree of Protection
IP20
Voltage Rating
125 Volt
Temperature Rating
-40 to 75 deg C
Phase
No
Number of Wires
3.0000
Energy Star Flag
No
Number of Poles
2
NEMA Configuration
NEMA 5-15R
Material
Nylon
Grounding
Grounding
Environmental Conditions
V2 Flammability Rated Per UL94
Dimensions
1.88 Inch Length x 1-1/4 Inch Width x 1.13 Inch Depth
Dielectric Strength
Withstands 2000 Volt Minimum

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.