Hubbell-Wiring HBL5100RS1W Industrial Grade Watertight Polarized Pin And Sleeve Receptacle 4-Pole 5-Wire 100-Amp 600/250-Volt AC/DC Insulgrip®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL5100RS1W Industrial Grade Watertight Polarized Pin And Sleeve Receptacle 4-Pole 5-Wire 100-Amp 600/250-Volt AC/DC Insulgrip®

SKU: 52655
Hubbell-Wiring Insulgrip® 4-Pole 5-Wire Polarized pin and sleeve receptacle in aluminum color, has voltage rating of 600/250-Volt AC/DC and current rating of 100-Amps. It withstands dielectric voltage rating of 3000-Volt AC. This receptacle accommodates up to 4 - 2-AWG copper conductors. The thermoset polyester water-tight receptacle features epoxy painted aluminum construction. It withstands a maximum temperature rise of 30 deg C after 50 cycles OL at 150% rated current. It features epoxy painted aluminum mounting flange and thermoset polyester retainer.

Receptacle has stainless steel arm spring, mounting screws and assembly screws. It has aluminum brass cover screw/rivet, steel round bracket and brass ground standoff. It has neoprene gasket and epoxy painted aluminum cover arm. The beryllium copper pin/sleeve spring maintains high unit pressure on mating sleeves. Receptacle withstands temperature range of -40 to 75 deg C. It has IP67-degree of protection. It is UL94 V0 flammability rated to withstand harsh environmental conditions. Receptacle is UL listed, CSA/IEC certified and RoHS compliant.
  • Closure cap with neoprene gasket is suitable for water-tight seal when not in use
  • O-rings offer a water-tight and dust-tight seal around pins preventing contamination to the wire chamber
  • Pin chamber restricts arcing within the interior chamber
  • Has heat-treated and zinc-plated steel terminal screws and epoxy painted aluminum cover

Overview

Hubbell-Wiring Insulgrip® 4-Pole 5-Wire Polarized pin and sleeve receptacle in aluminum color, has voltage rating of 600/250-Volt AC/DC and current rating of 100-Amps. It withstands dielectric voltage rating of 3000-Volt AC. This receptacle accommodates up to 4 - 2-AWG copper conductors. The thermoset polyester water-tight receptacle features epoxy painted aluminum construction. It withstands a maximum temperature rise of 30 deg C after 50 cycles OL at 150% rated current. It features epoxy painted aluminum mounting flange and thermoset polyester retainer.

Receptacle has stainless steel arm spring, mounting screws and assembly screws. It has aluminum brass cover screw/rivet, steel round bracket and brass ground standoff. It has neoprene gasket and epoxy painted aluminum cover arm. The beryllium copper pin/sleeve spring maintains high unit pressure on mating sleeves. Receptacle withstands temperature range of -40 to 75 deg C. It has IP67-degree of protection. It is UL94 V0 flammability rated to withstand harsh environmental conditions. Receptacle is UL listed, CSA/IEC certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
Finish
No
Brand Name
Hubbell-Wiring
Grade
Industrial
Frequency Rating
50 - 400 Hz
Amperage Rating
100 Amp
Environmental Conditions
V0 Flammability Rated Per UL94
Color
Aluminum
Dimensions
4.7 Inch Dia
Dielectric Strength
3000 Volt AC
Contact Material
Thermoset Polyester
Conductor Size
4-2 AWG Copper
Degree of Protection
IP67
Voltage Rating
600/250 Volt AC/DC
Number of Wires
5.0000
UPC
78358501118
Manufacturer Name
Hubbell-Wiring
Temperature Rating
-40 to 75 deg C
Manufacturer Part Number
HBL5100RS1W
Grounding
No
Number of Poles
4
NEMA Configuration
No
Material
Epoxy Painted Aluminum
Item Name
Pin And Sleeve Receptacle
UNSPSC
39121406
GTIN
00783585011189
Sub Brand
Insulgrip®
Energy Star Flag
No
Type
Watertight, Polarized
Country Of Origin
United States of America
RoHS Flag
Yes
Standards
UL Listed, E146032, CSA C22.2 No.182.1, CSA Certified LR285C, UL Classified to IEC 60309-1 IEC 60309-2, RoHS Compliant

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.