Hubbell-Wiring HBL1221IL 120/277-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial Grade Illuminated Toggle Switch Ivory HBL®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hubbell-Wiring HBL1221IL 120/277-Volt AC 20-Amp 1-Pole Extra Heavy-Duty Industrial Grade Illuminated Toggle Switch Ivory HBL®

SKU: 63704
Hubbell-Wiring HBL® 1-Pole Extra heavy-duty industrial grade illuminated toggle switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volt AC. Switch in ivory color, features thermoset body and nylon toggle. With back and side wiring, this switch accommodates wire of size 14 - 10-AWG. It measures 1.31-Inch x 1.83-Inch x 4.06-Inch. It is ideal for commercial/industrial applications. Switch operates at temperature range of -40 to 70 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle switch is UL listed, CSA certified and meets Federal specifications.
  • Large brass binding head screws with deep slots
  • Lock circuits ON or OFF
  • Strip gauge for accurate wiring

Overview

Hubbell-Wiring HBL® 1-Pole Extra heavy-duty industrial grade illuminated toggle switch has voltage rating of 120/277-Volt AC and current rating of 20-Amps. It withstands dielectric voltage rating of 1500-Volt AC. Switch in ivory color, features thermoset body and nylon toggle. With back and side wiring, this switch accommodates wire of size 14 - 10-AWG. It measures 1.31-Inch x 1.83-Inch x 4.06-Inch. It is ideal for commercial/industrial applications. Switch operates at temperature range of -40 to 70 deg C. It is UL 94 V2 flammability rated to withstand harsh environmental conditions. Toggle switch is UL listed, CSA certified and meets Federal specifications.

Specifications

List UOM Qty
1
Order UOM
ea
Dimensions
1.31 Inch Width x 1.83 Inch Depth x 4.06 Inch Height
Material
Thermoset Body, Nylon Toggle
Grounding
No
Finish
No
Environmental Conditions
V2 Flammability Rated Per UL94
Item Name
Illuminated Toggle Switch
Dielectric Strength
1500 Volt AC
Color
Ivory
Amperage Rating
20 Amp
Actuator
Toggle
Action
ON/OFF
Number of Poles
1
UPC
78358543140
Manufacturer Part Number
HBL1221IL
Manufacturer Name
Hubbell-Wiring
Number of Positions
2.0000
Voltage Rating
120/277 Volt AC
Terminal Connection
Back and Side Wired
Terminal Accommodations
14-10 AWG
Temperature Rating
-40 to 70 deg C
Brand Name
Hubbell-Wiring
Type
Extra Heavy-Duty, Industrial Grade
Energy Star Flag
No
Standards
UL Listed, CSA Certified, Federal Specification: W-S-896, NEMA WD1
GTIN
00783585431406
Sub Brand
HBL®
UNSPSC
39122211
RoHS Flag
No
Country Of Origin
China

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.