Howard Lighting Transformer 13.8-Kilo-Volt Primary 480-Volt Secondary 500 KVA

  

*Images are for illustration purposes only and may not be an exact representation of the product

Howard Lighting Transformer 13.8-Kilo-Volt Primary 480-Volt Secondary 500 KVA

SKU: 413431
Howard Lighting Transformer has primary voltage of 13.8-Kilo-Volt, secondary voltage of 480-Volts and power rating of 500 KVA.
  • Primary voltage rating of 13.8-Kilo-Volts
  • Secondary voltage rating of 480-Volts
  • 500 KVA power rating

Overview

Howard Lighting Transformer has primary voltage of 13.8-Kilo-Volt, secondary voltage of 480-Volts and power rating of 500 KVA.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
Brand Name
Howard Lighting
Item Name
Transformer
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Secondary Voltage
480 Volt
Primary Voltage
13.8 Kilo-Volt
Phase
No
Power Rating
500 KVA
Manufacturer Name
Howard Lighting
Neutral Type
No
Finish
No
Degree of Protection
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.