Honeywell T410A1013 1 Heat 2-Wire Non-Programmable Line Voltage Wall Electric Heat Electric Heat Thermostat 40 to 80 deg F 120/208/240/277-Volt AC 22-Amp at 120/208/240-Volt AC 19-Amp at 277-Volt AC Non-Inductive Resistive Premier White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Honeywell T410A1013 1 Heat 2-Wire Non-Programmable Line Voltage Wall Electric Heat Electric Heat Thermostat 40 to 80 deg F 120/208/240/277-Volt AC 22-Amp at 120/208/240-Volt AC 19-Amp at 277-Volt AC Non-Inductive Resistive Premier White

SKU: 97341
Honeywell 1-Pole 2-Wire non-programmable electric heat thermostat has a voltage rating of 120/208/240/277-Volts AC and current rating of 22-Amps and 19-Amps at 60-Hz. The thermostat in premier white color, has rugged plastic base, one-piece cover with vents and bimetal sensor. It has heat setting range from 40 to 80 deg F with 2 deg C accuracy. The line voltage wall electric heat thermostat has 6-Inch copper lead wire for connection and SPST configuration for switching. This economical wall mountable thermostat mounts in vertical orientation. It measures 4-1/2-Inch x 2-3/4-Inch x 2-1/4-Inch. This 1-stage heat setting electric heat thermostat is suitable for electric baseboards, convectors and fan forced heaters (resistive rated loads). It is ideally suited for new construction applications. The non-programmable electric heat thermostat meets UL E4436 and CSA LR1322 standards.
  • Replaces virtually any 2-Wire or 4-Wire line voltage wall mounted electric heating thermostat
  • Has easy to install 6-Inch color-coded leads
  • Features long-lasting Micro Switch™ mechanism
  • Rectangular vertical cover
  • Suitable for electric baseboards, convectors and fan forced heaters (resistive rated loads)

Overview

Honeywell 1-Pole 2-Wire non-programmable electric heat thermostat has a voltage rating of 120/208/240/277-Volts AC and current rating of 22-Amps and 19-Amps at 60-Hz. The thermostat in premier white color, has rugged plastic base, one-piece cover with vents and bimetal sensor. It has heat setting range from 40 to 80 deg F with 2 deg C accuracy. The line voltage wall electric heat thermostat has 6-Inch copper lead wire for connection and SPST configuration for switching. This economical wall mountable thermostat mounts in vertical orientation. It measures 4-1/2-Inch x 2-3/4-Inch x 2-1/4-Inch. This 1-stage heat setting electric heat thermostat is suitable for electric baseboards, convectors and fan forced heaters (resistive rated loads). It is ideally suited for new construction applications. The non-programmable electric heat thermostat meets UL E4436 and CSA LR1322 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Grille Shape
No
Finish
No
Accuracy
2 deg C
Frequency Rating
60 Hz
Height
4.5
Number of Poles
1
Phase
No
Voltage Rating
120/208/240/277 Volt AC
Width
2.75
Depth
2.25
Number of Stages
1 Heat
Sensor Element
Bi-Metal
Switching Action
SPST
UPC
08526708827
Connection Type
6 Inch Copper Lead Wire
Manufacturer Name
Honeywell
Amperage Rating
22 Amp at 120/208/240 Volt AC, 19 Amp at 277 Volt AC Non-Inductive Resistive
Manufacturer Part Number
T410A1013
Setting Range
40 to 80 deg F
Brand Name
Honeywell
Item Name
Electric Heat Thermostat
Temperature Rating
40 to 80 deg F
Standards
UL E4436 Listed, CSA LR1322 Certified
Type
2-Wire, Non-Programmable, Line Voltage Wall Electric Heat
UNSPSC
41112209
Energy Star Flag
No
Color
Premier White
Material
Plastic Base

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.