Hanwha Q CELLS Q.PEAK G4.1 305W Monocrystalline Q.Antum Cell Solar Module 305-Watt at STC 225.7-Watt at NOCT Black Frame Q.Antum

  

*Images are for illustration purposes only and may not be an exact representation of the product

Hanwha Q CELLS Q.PEAK G4.1 305W Monocrystalline Q.Antum Cell Solar Module 305-Watt at STC 225.7-Watt at NOCT Black Frame Q.Antum

SKU: 681620
Hanwha Q CELLS Q.Antum Solar module has a voltage rating of 1000-Volts, power rating of 305-Watts at STC and 225.7-Watts at NOCT and current rating of 9.35-Amps at STC and 7.35-Amps at NOCT. This panel with 60 monocrystalline Q.Antum cells, has module efficiency of >=18.3%. Solar module has thermally pre-stressed glass and anodized aluminum frame construction to withstand all weather conditions. It is ideal for rooftop arrays on residential buildings. The solar module meets UL 1703, cCSAus, CE, VDE and IEC 61215/61730 standards.
  • Uses Q.Antum technology for low-leveled cost of electricity, higher yield per surface area and lower BOS costs and higher power classes and an efficiency rate of up to 18.6%
  • Features innovative all-weather technology to optimize yields in low-light and extreme temperature conditions
  • Increased endurance with anti LID and anti PID technology, hot-spot protect and traceable quality TRA.Q™
  • Suitable for rooftop arrays on residential buildings

Overview

Hanwha Q CELLS Q.Antum Solar module has a voltage rating of 1000-Volts, power rating of 305-Watts at STC and 225.7-Watts at NOCT and current rating of 9.35-Amps at STC and 7.35-Amps at NOCT. This panel with 60 monocrystalline Q.Antum cells, has module efficiency of >=18.3%. Solar module has thermally pre-stressed glass and anodized aluminum frame construction to withstand all weather conditions. It is ideal for rooftop arrays on residential buildings. The solar module meets UL 1703, cCSAus, CE, VDE and IEC 61215/61730 standards.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Country Of Origin
France
Power Rating
305 Watt at STC, 225.7 Watt at NOCT
Degree of Protection
IP68
Energy Star Flag
No
Efficiency (%)
18.3000
Dimensions
1670 mm Length x 32 mm Depth x 1000 mm Height
RoHS Flag
Yes
Item Name
Solar Module
Voltage Rating
1000 Volt
UNSPSC
41113630
Temperature Rating
-40 to 85 deg C
Sub Brand
Q.Antum
Standards
UL 1703 Listed, cCSAus Certified, CE Marked, VDE Quality Tested, IEC 61215 (Ed.2), IEC 61730 (Ed.1) Application Class A Standard
Connection Type
Multi-Contact MC4 or MC4 Intermateable
Construction
Thermally Pre Stressed Glass, Anodized Aluminum Frame
Brand Name
Hanwha Q CELLS
Cell Type
Monocrystalline Q.Antum
Number of Cells
60
Tolerance
-0/+5 Watt
Manufacturer Name
Hanwha Q CELLS
Manufacturer Part Number
Q.PEAK G4.1 305W
Color/Finish
Black Frame, White Back Sheet
Amperage Rating
9.35 Amp at STC (MPP), 7.35 Amp at NOCT (MPP)
Cable Length
1000
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.