Halco Lighting 108314 Dimmable ED37 Metal Halide Lamp 400-Watt Mogul Base 23000-Lumens 25 CRI 4000K Deluxe White ProLume®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Halco Lighting 108314 Dimmable ED37 Metal Halide Lamp 400-Watt Mogul Base 23000-Lumens 25 CRI 4000K Deluxe White ProLume®

SKU: 325060
Standard Pack/Case Quantity: 6/Carton
Halco Lighting ProLume® Metal halide lamp produces a spectacular white light at 23000 Lumens, using only 400-Watt of energy. It has a color temperature of 4000K and CRI of 25 for superior color rendering. It features up to 24000 hour lamp life. The lamp is suitable for street lighting, industrial high bay, parking lot lighting, general flood lighting and security lighting. Metal halide lamp is RoHS compliant.
  • Dimmable
  • MV400DX designated
  • ED37 lamp
  • Mogul screw base lamp
  • For street lighting, industrial high bay, parking lot lighting, general flood lighting, security lighting

Overview

Halco Lighting ProLume® Metal halide lamp produces a spectacular white light at 23000 Lumens, using only 400-Watt of energy. It has a color temperature of 4000K and CRI of 25 for superior color rendering. It features up to 24000 hour lamp life. The lamp is suitable for street lighting, industrial high bay, parking lot lighting, general flood lighting and security lighting. Metal halide lamp is RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Light Color
Deluxe White
Bulb Base Group
Screw-In
Bulb Shape
ED37
Wattage
400
Frequency Rating
60 Hz
Item Name
Metal Halide Lamp
Maximum Overall Length
10.38
Standards
RoHS Compliant
Mercury Content
<66 Hg
Operating Position
Universal
Start Type
No
Sub Brand
ProLume®
Temperature Rating
430 deg C Ambient, 210 deg C Case
Bulb Overall Shape
Ellipsoidal Dimple
Lumens
23000 Lumens Initial, 19100 Lumens Mean
GTIN
00807154183142
UPC
80715418314
Manufacturer Name
Halco Lighting
Manufacturer Part Number
108314
UNSPSC
39101615
Dimmable
Yes
Standard Pack/Case Quantity
6/Carton
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
Designation
MV400DX
ANSI Code
H33
Average Life
24000 Hour
CRI
25.0000
Brand Name
Halco Lighting
Bulb Base
Mogul
Color Temperature
4000K

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.