Green Creative 9A19G4/840/277 A19 LED Lamp 9-Watt E26 Medium Base 850-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 9A19G4/840/277 A19 LED Lamp 9-Watt E26 Medium Base 850-Lumens 80 CRI 4000K Cool White

SKU: 456887
Green Creative 9-Watt A19 E26 Medium lamp base LED lamp in frosted color, offers 850-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts. It has color rendering index of 80. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It measures 4.57-Inch x 2.36-Inch. This lamp has average life of 25000 hours. It has temperature range of -4 to 95 deg F.
  • Color temperature rating of 4000K
  • Cool white light color
  • E26 Medium lamp base
  • Equivalent wattage of 60-Watt halogen

Overview

Green Creative 9-Watt A19 E26 Medium lamp base LED lamp in frosted color, offers 850-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts. It has color rendering index of 80. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It measures 4.57-Inch x 2.36-Inch. This lamp has average life of 25000 hours. It has temperature range of -4 to 95 deg F.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Arbitrary
Power (Wattage)
9 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
4.57
Start Type
No
Item Name
LED Lamp
Light Color
Cool White
Lumens
850 Lumens
Voltage Rating
120 - 277 Volt
Temperature Rating
-4 to 95 deg F
Incandescent Equivalent Wattage
60
Manufacturer Name
Green Creative
Manufacturer Part Number
9A19G4/840/277
RoHS Flag
Yes
Designation
9A19G4/840/277
Energy Star Flag
No
Country Of Origin
France
Dimmable
No
UNSPSC
41113630
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
E26 Medium
Brand Name
Green Creative
Color Temperature
4000K
Average Life
25000 Hour
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.