Green Creative 97738 Dimmable T8 DIR Line LED Tube 12-Watt G13 Medium 2-Pin Base 1600-Lumens 80 CRI 3500K Neutral White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 97738 Dimmable T8 DIR Line LED Tube 12-Watt G13 Medium 2-Pin Base 1600-Lumens 80 CRI 3500K Neutral White Titanium Series

SKU: 543390
Green Creative Titanium Series 12-Watt T8 G13 Medium bi-pin DIR line LED tube offers 1600-Lumens of light output. The dimmable LED tube with instant/programmed ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of 80 and color temperature rating of 3500K to radiate neutral white light to the surrounding. LED tube has an efficacy of 133 LPW. It emits or distributes light at beam angle of 180-degree. Tube in frosted color, features glass construction. It measures 1.14-Inch Dia x 47.76-Inch. Tube has average life of 50000 hours. It is perfect for use in totally enclosed fixtures. LED tube is cULus listed and FCC compliant.
  • Dimmable
  • Easy to install
  • End-to-end lighting without any dark spots
  • 60% Energy saving
  • Equivalent wattage of 32-Watt fluorescent

Overview

Green Creative Titanium Series 12-Watt T8 G13 Medium bi-pin DIR line LED tube offers 1600-Lumens of light output. The dimmable LED tube with instant/programmed ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of 80 and color temperature rating of 3500K to radiate neutral white light to the surrounding. LED tube has an efficacy of 133 LPW. It emits or distributes light at beam angle of 180-degree. Tube in frosted color, features glass construction. It measures 1.14-Inch Dia x 47.76-Inch. Tube has average life of 50000 hours. It is perfect for use in totally enclosed fixtures. LED tube is cULus listed and FCC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Tubular
Power (Wattage)
12 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
47.76
Start Type
Instant/Programmed
Item Name
LED Tube
Standards
cULus Certified, FCC Compliant
Light Color
Neutral White
Lumens
1600 Lumens
Voltage Rating
120 - 277 Volt
Type
DIR Line
Total Harmonic Distortion
<20%
Sub Brand
Titanium Series
Material
Glass
UPC
73721297738
Manufacturer Name
Green Creative
Manufacturer Part Number
97738
Designation
12T8/4F/835/DIR
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G13
Brand Name
Green Creative
Color Temperature
3500K
Beam Angle
180 Degree
Average Life
50000 Hour
Compatibility Files Link

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.