Green Creative 58239 A21 LED Lamp 16.5-Watt E26 Medium Base 2000-Lumens 82 CRI 4000K Cool White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 58239 A21 LED Lamp 16.5-Watt E26 Medium Base 2000-Lumens 82 CRI 4000K Cool White Titanium Series

SKU: 573665
Green Creative Titanium Series Omnidirectional 16.5-Watt A21 E26 medium base LED lamp offers 2000-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts. It has color rendering index of 82. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 330-degree. This lamp measures 5-Inch x 2.55-Inch. It has average life of 40000 hours. This lamp is suitable for bollard and post top applications. Lamp is cULus certified, FCC compliant and Energy Star rated.
  • Power factor is 0.90
  • Suitable for use in totally enclosed fixtures
  • Luminous efficacy of 121 LPW
  • Equivalent wattage of 50 - 70-Watt HID

Overview

Green Creative Titanium Series Omnidirectional 16.5-Watt A21 E26 medium base LED lamp offers 2000-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts. It has color rendering index of 82. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 330-degree. This lamp measures 5-Inch x 2.55-Inch. It has average life of 40000 hours. This lamp is suitable for bollard and post top applications. Lamp is cULus certified, FCC compliant and Energy Star rated.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
16.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
A21
Maximum Overall Length
5
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified Certified
Light Color
Cool White
Lumens
2000 Lumens
Voltage Rating
120 - 277 Volt
Sub Brand
Titanium Series
UPC
67271358239
Manufacturer Name
Green Creative
Manufacturer Part Number
58239
Designation
16.5A21/840/277V
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
82.0000
Bulb Base
E26 Medium
Brand Name
Green Creative
Color Temperature
4000K
Beam Angle
330 Degree Omnidirectional
Average Life
40000 Hour

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.