Green Creative 58039 A19 LED Lamp 9-Watt E26 Medium Base 860-Lumens 82 CRI 4000K Cool White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 58039 A19 LED Lamp 9-Watt E26 Medium Base 860-Lumens 82 CRI 4000K Cool White Titanium Series

SKU: 555068
Green Creative Titanium Series Omnidirectional 9-Watt A19 E26 medium base LED lamp offers 860-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts. It has color rendering index of 82. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 300-degree. This lamp measures 4.41-Inch x 2.36-Inch. It has average life of 25000 hours. This lamp is ideal for general lighting, downlighting and uplighting. Lamp is cULus certified and FCC compliant.
  • Incandescent Equivalent Wattage: 60-Watt
  • Power factor is 0.90
  • Suitable for use in totally enclosed fixtures
  • Comfortable warm diffused light
  • Luminous efficacy of 96 LPW

Overview

Green Creative Titanium Series Omnidirectional 9-Watt A19 E26 medium base LED lamp offers 860-Lumens of light output. This lamp has voltage rating of 120 - 277-Volts. It has color rendering index of 82. This lamp with 4000K color temperature rating radiates cool white light to the surrounding. It emits or distributes light at beam angle of 300-degree. This lamp measures 4.41-Inch x 2.36-Inch. It has average life of 25000 hours. This lamp is ideal for general lighting, downlighting and uplighting. Lamp is cULus certified and FCC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
9 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
4.41
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, FCC Compliant
Light Color
Cool White
Lumens
860 Lumens
Voltage Rating
120 - 277 Volt
Sub Brand
Titanium Series
Incandescent Equivalent Wattage
60
UPC
67271358039
Manufacturer Name
Green Creative
Manufacturer Part Number
58039
Designation
9A19/840/277V
Energy Star Flag
No
Dimmable
No
UNSPSC
39101600
CRI
82.0000
Bulb Base
E26 Medium
Brand Name
Green Creative
Color Temperature
4000K
Beam Angle
300 Degree Omnidirectional
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.