Green Creative 57979 Dimmable MR16 LED Lamp 8.5-Watt GU5.3 Base 580-Lumens 92 CRI 3000K Warm White Titanium CRIsp Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 57979 Dimmable MR16 LED Lamp 8.5-Watt GU5.3 Base 580-Lumens 92 CRI 3000K Warm White Titanium CRIsp Series

SKU: 559525
Green Creative Titanium CRIsp Series 8.5-Watt MR16 GU5.3 Base LED lamp offers 580-Lumens of light output. This dimmable lamp has voltage rating of 12-Volts. It has color rendering index of 92. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 25-degree. This lamp measures 1.85-Inch x 1.97-Inch. It has average life of 25000 hours. This lamp is ideal for commercial applications. Lamp is cULus certified, FCC compliant and Energy Star rated.
  • Dimmable
  • Incandescent Equivalent Wattage: 75-Watt
  • Power factor is 0.90
  • Suitable for use in totally enclosed fixtures
  • Tight LED binning insures color uniformity
  • Luminous efficacy of 68 LPW

Overview

Green Creative Titanium CRIsp Series 8.5-Watt MR16 GU5.3 Base LED lamp offers 580-Lumens of light output. This dimmable lamp has voltage rating of 12-Volts. It has color rendering index of 92. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It emits or distributes light at beam angle of 25-degree. This lamp measures 1.85-Inch x 1.97-Inch. It has average life of 25000 hours. This lamp is ideal for commercial applications. Lamp is cULus certified, FCC compliant and Energy Star rated.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
8.5 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
MR16
Maximum Overall Length
1.85
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified Certified
Light Color
Warm White
Lumens
580 Lumens
Voltage Rating
12 Volt
Sub Brand
Titanium CRIsp Series
Incandescent Equivalent Wattage
75
UPC
67271357979
Manufacturer Name
Green Creative
Manufacturer Part Number
57979
Designation
8.5MR16DIM/930NF25
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
92.0000
Center Beam Candle Power
2950 cd
Bulb Base
2-Pin GU5.3
Brand Name
Green Creative
Color Temperature
3000K
Beam Angle
25 Degree
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.