Green Creative 57960 Dimmable T5 DIR Line LED Tube 8-Watt G5 Miniature 2-Pin Base 1100-Lumens 80 CRI 4000K Cool White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 57960 Dimmable T5 DIR Line LED Tube 8-Watt G5 Miniature 2-Pin Base 1100-Lumens 80 CRI 4000K Cool White Titanium Series

SKU: 521685
Green Creative Titanium Series 8-Watt T5 G5 Miniature bi-pin DIR line LED tube offers 1100-Lumens of light output. The dimmable LED tube with instant/programmed ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. LED tube has an efficacy of 138 LPW. It emits or distributes light at beam angle of 120-degree. Tube in frosted color, features glass construction. It measures 0.67-Inch Dia x 22.17-Inch. Tube has average life of 50000 hours. LED tube is cULus listed and FCC/RoHS compliant.
  • Dimmable
  • Easy to install
  • Perfect for use in totally enclosed fixtures
  • 60% Energy saving
  • Equivalent wattage of 14-Watt fluorescent

Overview

Green Creative Titanium Series 8-Watt T5 G5 Miniature bi-pin DIR line LED tube offers 1100-Lumens of light output. The dimmable LED tube with instant/programmed ballast, has voltage rating of 120 - 277-Volts. It has color rendering index of 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. LED tube has an efficacy of 138 LPW. It emits or distributes light at beam angle of 120-degree. Tube in frosted color, features glass construction. It measures 0.67-Inch Dia x 22.17-Inch. Tube has average life of 50000 hours. LED tube is cULus listed and FCC/RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
50/60 Hz
Bulb Overall Shape
Tubular
Power (Wattage)
8 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T5
Maximum Overall Length
22.17
Start Type
Instant/Programmed
Item Name
LED Tube
Standards
cULus Certified, Damp Location Rated, FCC, RoHS Compliant
Light Color
Cool White
Lumens
1100 Lumens
Voltage Rating
120 - 277 Volt
Type
DIR Line
Total Harmonic Distortion
<20%
Sub Brand
Titanium Series
Material
Glass
UPC
67271357960
Manufacturer Name
Green Creative
Manufacturer Part Number
57960
Designation
8T5HE/2F/840/DIR
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Color/Finish
Frosted
Bulb Base
2-Pin G5 Miniature
Brand Name
Green Creative
Color Temperature
4000K
Beam Angle
120 Degree
Average Life
50000 Hour
Compatibility Files Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.