Green Creative 57797 Dimmable PAR30 LED Lamp 8.5-Watt E26 Medium Base 700-Lumens 80 CRI 3000K Warm White Core Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 57797 Dimmable PAR30 LED Lamp 8.5-Watt E26 Medium Base 700-Lumens 80 CRI 3000K Warm White Core Series

SKU: 519879
Green Creative Core Series 8.5-Watt PAR30 E26 Medium lamp base LED lamp offers 700-Lumens of light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 80 and efficacy of 82 LPW. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at beam angle of 40-degree. This dimmable lamp with lightweight environmentally friendly construction, measures 4.37-Inch x 3.74-Inch Dia. It has average life of 25000 hours for ensuring optimal lighting performance. This lamp is perfect for use in commercial applications. Lamp is cULus listed, Energy Star certified and FCC compliant.
  • 80% Energy savings
  • Features lightweight environmentally friendly construction
  • Full-face optic maximizes distribution while minimizing glare
  • Smooth dimming is preferred on existing dimmers
  • Equivalent wattage of 75-Watt halogen

Overview

Green Creative Core Series 8.5-Watt PAR30 E26 Medium lamp base LED lamp offers 700-Lumens of light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 80 and efficacy of 82 LPW. This lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at beam angle of 40-degree. This dimmable lamp with lightweight environmentally friendly construction, measures 4.37-Inch x 3.74-Inch Dia. It has average life of 25000 hours for ensuring optimal lighting performance. This lamp is perfect for use in commercial applications. Lamp is cULus listed, Energy Star certified and FCC compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Sealed Beam
Power (Wattage)
8.5 Watt
Bulb Base Group
Screw-In
Bulb Shape
PAR30
Maximum Overall Length
4.37
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified Certified
Light Color
Warm White
Lumens
700 Lumens
Voltage Rating
120 Volt
Sub Brand
Core Series
UPC
67271357797
Manufacturer Name
Green Creative
Manufacturer Part Number
57797
Designation
8.5PAR30DIM/830FL40
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Center Beam Candle Power
1750 cd
Bulb Base
E26 Medium
Brand Name
Green Creative
Color Temperature
3000K
Beam Angle
40 Degree Flood
Average Life
25000 Hour

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.