Green Creative 16177 Dimmable A19 LED Lamp 12-Watt E26 Medium Base 1180-Lumens 80 CRI 4000K Natural White Titanium Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 16177 Dimmable A19 LED Lamp 12-Watt E26 Medium Base 1180-Lumens 80 CRI 4000K Natural White Titanium Series

SKU: 555652
Green Creative Titanium Series Omnidirectional 12-Watt A19 E26 medium base LED lamp offers 1180-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 80. This lamp with 4000K color temperature rating radiates natural white light to the surrounding. It emits or distributes light at beam angle of 330-degree. This lamp measures 4.68-Inch x 2.36-Inch. It has average life of 25000 hours. This lamp is ideal for commercial applications. Lamp is cULus certified, FCC compliant and Energy Star rated.
  • Dimmable
  • Incandescent Equivalent Wattage: 75-Watt
  • Power factor is 0.90
  • Suitable for use in totally enclosed fixtures
  • Luminous efficacy of 98 LPW

Overview

Green Creative Titanium Series Omnidirectional 12-Watt A19 E26 medium base LED lamp offers 1180-Lumens of light output. This dimmable lamp has voltage rating of 120-Volt AC. It has color rendering index of 80. This lamp with 4000K color temperature rating radiates natural white light to the surrounding. It emits or distributes light at beam angle of 330-degree. This lamp measures 4.68-Inch x 2.36-Inch. It has average life of 25000 hours. This lamp is ideal for commercial applications. Lamp is cULus certified, FCC compliant and Energy Star rated.

Specifications

List UOM Qty
1
Order UOM
ea
Frequency Rating
60 Hz
Bulb Overall Shape
Arbitrary
Power (Wattage)
12 Watt
Bulb Base Group
Screw-In
Bulb Shape
A19
Maximum Overall Length
4.68
Start Type
No
Item Name
LED Lamp
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified
Light Color
Natural White
Lumens
1180 Lumens
Voltage Rating
120 Volt AC
Sub Brand
Titanium Series
Incandescent Equivalent Wattage
75
UPC
66359316177
Manufacturer Name
Green Creative
Manufacturer Part Number
16177
Designation
12A19G4DIM/840
Energy Star Flag
No
Dimmable
Yes
UNSPSC
39101600
CRI
80.0000
Bulb Base
E26 Medium
Brand Name
Green Creative
Color Temperature
4000K
Beam Angle
330 Degree Omnidirectional
Average Life
25000 Hour
Lighting Facts Files Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.