Grand Brass Lamp Parts WINCE05 Tin Plated Copper Polyamide 66 Medium Closed-End Crimp On Wire Connector 22-10-AWG (2) 22-(3) 14-AWG Copper With (2) 18-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Grand Brass Lamp Parts WINCE05 Tin Plated Copper Polyamide 66 Medium Closed-End Crimp On Wire Connector 22-10-AWG (2) 22-(3) 14-AWG Copper With (2) 18-AWG

SKU: 767961
Grand Brass Lamp Parts Medium closed-end crimp on wire connector supports a conductor size of 22-10-AWG, Cu max. 3 #14 min, 2 #22 with 2 #18. This connector has an inside diameter of 4.4-mm. It has a voltage rating of 300-Volts. Connector in natural color, has tin-plated copper finish and polyamide 66 construction for added strength and durability. It is suitable for use in electrical appliances, lighting and household wiring. Connector meets UL, CSA, CQC, REACH and RoHS standards.
  • Vibration-resistant
  • Made from polyamide 66 for durability
  • Features tin-plated copper finish
  • Suitable for use in electrical appliances, lighting and household wiring

Overview

Grand Brass Lamp Parts Medium closed-end crimp on wire connector supports a conductor size of 22-10-AWG, Cu max. 3 #14 min, 2 #22 with 2 #18. This connector has an inside diameter of 4.4-mm. It has a voltage rating of 300-Volts. Connector in natural color, has tin-plated copper finish and polyamide 66 construction for added strength and durability. It is suitable for use in electrical appliances, lighting and household wiring. Connector meets UL, CSA, CQC, REACH and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
UNSPSC
41113630
Standards
UL Listed, CSA Certified, CQC, REACH, RoHS Compliant
Voltage Rating
300 Volt
Temperature Rating
105 deg C
Finish
Tin Plated Copper
Type
Medium, Closed-End
RoHS Flag
Yes
Size
4.4 mm ID
Environmental Conditions
V2 Flammability Rated Per UL94
Conductor Size
22-10 AWG, (2) 22-(3) 14 AWG Copper with (2) 18 AWG
Material
Polyamide 66
Item Name
Crimp On Wire Connector
Color
Natural
Manufacturer Name
Grand Brass Lamp Parts
Brand Name
Grand Brass Lamp Parts
Energy Star Flag
No
Manufacturer Part Number
WINCE05
Country Of Origin
France
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.