Global Manufacturing TEMP400PSDASSM Metal Halide Temporary Lighting With Plug 400-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing TEMP400PSDASSM Metal Halide Temporary Lighting With Plug 400-Watt

SKU: 376593
Global Manufacturing Metal halide temporary lighting with plug has power rating of 400-Watts.
  • 400-Watt Power
  • Features metal halide construction
  • Comes with plug

Overview

Global Manufacturing Metal halide temporary lighting with plug has power rating of 400-Watts.

Specifications

List UOM Qty
1
Order UOM
ea
Input Voltage
No
Degree of Protection
No
Brand Name
Global Manufacturing
Manufacturer Name
Global Manufacturing
Manufacturer Part Number
TEMP400PSDASSM
Power (Wattage)
400 Watt
Light Color
No
Start Type
No
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
39112000
Item Name
Metal Halide Temporary Lighting With Plug
Bulb Base
No
Bulb Base Group
No
Dimmable
No
Color Temperature
No
Shape
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.