Gerber 22-41586 Serrated Edge Tanto Finger Flip Knife 8-1/4-Inch x 3-1/2-Inch Torch™ II Tanto

  

*Images are for illustration purposes only and may not be an exact representation of the product

Gerber 22-41586 Serrated Edge Tanto Finger Flip Knife 8-1/4-Inch x 3-1/2-Inch Torch™ II Tanto

SKU: 500021
Gerber Torch™ II Tanto 8.25-Inch Long serrated edge tanto knife features easy-to-open matte black tanto blade for precise cutting. This finger flipper knife comes with G-10 inserts in the handle for additional grip in tricky situations.
  • A matte black tanto blade is stealth and effective, easily opened with one hand courtesy of dual thumbstuds or a finger flipper
  • Offers precise cutting
  • Has G-10 insert in the handle

Overview

Gerber Torch™ II Tanto 8.25-Inch Long serrated edge tanto knife features easy-to-open matte black tanto blade for precise cutting. This finger flipper knife comes with G-10 inserts in the handle for additional grip in tricky situations.

Specifications

List UOM Qty
1
Order UOM
ea
Container Type
No
Plastic Safe
No
Sub Brand
Torch™ II Tanto
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
41113630
Finish
No
Type
Serrated Edge Tanto, Finger Flip
Energy Star Flag
No
Item Name
Knife
Brand Name
Gerber
Handle Type
G-10 Composite
Insulation Material
No
Overall Length
8.25
Closed/Open Length
4.75 Inch Closed
Manufacturer Name
Gerber
Manufacturer Part Number
22-41586

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.