GE Lighting 82345 T8 LED Tube 16-Watt G13 Medium 2-Pin Base 1800-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 82345 T8 LED Tube 16-Watt G13 Medium 2-Pin Base 1800-Lumens 80 CRI 4000K Cool White

SKU: 338023
Standard Pack/Case Quantity: 10/Case
GE Lighting LED18T8/3/840 T8 Shaped integrated LED tube delivers brightness of up to 1800 lumens over rated life of 50000 Hours. The 80 CRI LED tube in cool white color, has color temperature rating of 4000K and 36-Inch MOL. This 16-Watt 1-Inch Dia LED lamp comes with G13 medium bi-pin base. It replaces 25-Watt lamps. It is perfect for the applications demanding high energy savings with minimal installation time. This NSF rated LED tube is perfect for food applications. Integrated LED tube is UL listed and NSF Approved.
  • Incandescent Equivalent Wattage: 25-Watt
  • Existing linear fluorescent fixture can converts to LED lighting without needing a comprehensive reinstall
  • Offers 66% longer life than LFL
  • Easy to disposal and non-hazardous waste

Overview

GE Lighting LED18T8/3/840 T8 Shaped integrated LED tube delivers brightness of up to 1800 lumens over rated life of 50000 Hours. The 80 CRI LED tube in cool white color, has color temperature rating of 4000K and 36-Inch MOL. This 16-Watt 1-Inch Dia LED lamp comes with G13 medium bi-pin base. It replaces 25-Watt lamps. It is perfect for the applications demanding high energy savings with minimal installation time. This NSF rated LED tube is perfect for food applications. Integrated LED tube is UL listed and NSF Approved.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
16 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
36
Start Type
No
Item Name
LED Tube
Standards
UL Listed, NSF Approved
Light Color
Cool White
Lumens
1800 Lumens
Voltage Rating
120 Volt
Incandescent Equivalent Wattage
25
Material
Plastic
GTIN
00043168823456
UPC
04316882345
Manufacturer Name
GE Lighting
Manufacturer Part Number
82345
RoHS Flag
Contact manufacturer
Designation
LED18T8/3/840
Standard Pack/Case Quantity
10/Case
Energy Star Flag
No
Country Of Origin
United States of America
Dimmable
No
UNSPSC
39112102
CRI
80.0000
Bulb Base
2-Pin G13
Brand Name
GE Lighting
Color Temperature
4000K
Average Life
50000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.