GE Lighting 62402 Dimmable T8 Linear Integrated Refit LED Tube 15-Watt G13 Medium 2-Pin Base 2250-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 62402 Dimmable T8 Linear Integrated Refit LED Tube 15-Watt G13 Medium 2-Pin Base 2250-Lumens 80 CRI 4000K Cool White

SKU: 550310
Standard Pack/Case Quantity: 25/Case
GE Lighting 15-Watt T8 G13 Medium bi-pin linear integrated refit LED tube offers 2250-Lumens of light output. The dimmable LED tube has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. It emits or distributes light at beam angle of 107-degree. Shatter-resistant tube features plastic construction. It measures 1-19/64-Inch Dia x 48-Inch. Energy-efficient tube has average life of 50000 hours. LED tube is cULus listed, RoHS compliant and NSF approved.
  • Dimmable
  • Convert your existing linear fluorescent fixture to LED lighting without needing a comprehensive reinstall
  • LED tube has outfitted internal GE driver
  • GE integrated LED tubes works on electronic T8 instant-start or programmed start ballasts
  • UV-free for added safety
  • Easy disposal, non-hazardous waste
  • Linear Fluorescent Equivalent Wattage: 28-Watt/32-Watt

Overview

GE Lighting 15-Watt T8 G13 Medium bi-pin linear integrated refit LED tube offers 2250-Lumens of light output. The dimmable LED tube has voltage rating of 120-Volts. It has color rendering index of 80 and color temperature rating of 4000K to radiate cool white light to the surrounding. It emits or distributes light at beam angle of 107-degree. Shatter-resistant tube features plastic construction. It measures 1-19/64-Inch Dia x 48-Inch. Energy-efficient tube has average life of 50000 hours. LED tube is cULus listed, RoHS compliant and NSF approved.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Overall Shape
Tubular
Power (Wattage)
15 Watt
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Maximum Overall Length
48
Start Type
No
Item Name
Linear Integrated Refit LED Tube
Standards
cULus Certified, RoHS Compliant, DLC Listed, NSF Listed
Light Color
Cool White
Lumens
2250 Lumens
Voltage Rating
120 Volt
Material
Plastic
GTIN
00043168624022
UPC
04316862402
Manufacturer Name
GE Lighting
Manufacturer Part Number
62402
RoHS Flag
Contact manufacturer
Designation
LED15ET8/4/840
Standard Pack/Case Quantity
25/Case
Energy Star Flag
No
Country Of Origin
United States of America
Dimmable
Yes
UNSPSC
39112102
CRI
80.0000
Bulb Base
2-Pin G13
Brand Name
GE Lighting
Color Temperature
4000K
Beam Angle
107 Degree
Average Life
50000 Hour

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.